Shop All Rivet Nuts
Zoro Select
Rivet Nut, M6-1.00 Thread Size, 0.5 in Flange Dia., 0.69 in L, Steel, 40 PK
Mfr # M69135.060.0260
Zoro # G3032391
original price:
$5.79
15% off
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Flange Style Flanged
- Drill Bit Size 25/64"
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M69135.060.0260
- Zoro # G3032391
- Country of Origin Multiple
- Category Rivet Nuts
Dimensions
Thread Size | M6-1.00 |
Drill Bit Size | 25/64" |
Flange Diameter | 0.5 in |
Insert Diameter | 0.39 in |
Overall Length | 0.69 in |
Head Height | 0.04 in |
Hole Size | 0.39 in |
Maximum Hole Diameter | 9.906 mm |
Details
Item | Rivet Nut |
Body Texture | Knurled |
Flange Style | Flanged |
Material | Steel |
Finish | Zinc Plated |
Grip Range | 0.165 in to 0.260 in |
System of Measurement | Metric |
End Type | Open |
Application | Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads |
Insert Nut Type | Rivet Nut |
Flange Thickness | 1.016 mm |
Minimum Material Thickness | 4.191 mm |
Thread Pitch | 1 mm |
Thread Type | Coarse |
Compatible Material | Metal |
Maximum Material Thickness | 6.604 mm |
Description
Rivet Nut, System of Measurement Metric, Insert Diameter 9.9 mm, Overall Length 17.5 mm, Thread Size M6-1.00, Thread Type Coarse, Flange Diameter 12.7 mm, Flange Thickness 1.016 mm, Material Steel, Finish Plain, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 25/64 in, Maximum Hole Diameter 9.906 mm, Minimum Material Thickness 4.191 mm, Maximum Material Thickness 6.604 mm, Insert Nut Type Rivet Nut, End Type Open, Flange Style Flanged, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMMYS SAMMYS Vertical Rod Hanger, Steel, #12-24 Size, 1-1/2" L, Steel Zinc-Climaseal, 25 PK (8046957)
- ZORO SELECT Carriage Bolt, 5/8-11x2L, PK25 (217135G)
- ZORO SELECT Nylon Insert Lock Nut, M8-1.25, Steel, Class 10, Zinc Plated, 8 mm Ht, 100 PK (M12410.080.0001)
- ZORO SELECT Round Weld Nut, #10-32, Steel, 1/32 in Ht, 100 PK (1LAC5)
- ZORO SELECT Rivet Nut, M10-1.50 Thread Size, 0.685 in Flange Dia., 0.69 in L, Steel, 25 PK (M69135.100.0150)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.396 in - 0.406 in Flange Dia., .626 in - .656 in L, Steel, 1000 PK (XS-10180)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.325 in Flange Dia., 0.438 in L, Aluminum, 100 PK (U69316.013.0075)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.475 in Flange Dia., 0.628 in L, Aluminum, 50 PK (U69316.025.0080)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.267 in - 0.287 in Flange Dia., .385 in - .415 in L, Steel, 1000 PK (LS-08080)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.406 in Flange Dia., 0.531 in L, Aluminum, 100 PK (U69316.019.0080)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.490 in - 0.500 in Flange Dia., .605 in - .635 in L, Steel (XS-14165S)
- Zoro Select Rivet Nuts