Shop All Rivet Nuts
Zoro Select
Rivet Nut, M5-0.80 Thread Size, 140.1 mm Flange Dia., 10.3 mm L, Steel, 5 PK
Mfr # RFSL2-580-2.5-5
Zoro # G2804341
product price: $4.29
/pk 5, $0.86/ea
Sold in multiples of 3 for $12.87
$12.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Flange Style Flanged
- Drill Bit Size 7/16"
- Material Steel
- Finish Clear Trivalent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RFSL2-580-2.5-5
- Zoro # G2804341
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | M5-0.80 |
Drill Bit Size | 7/16" |
Flange Diameter | 140.1 mm |
Insert Diameter | 10.95 in |
Overall Length | 10.3 mm |
Hole Size | 11 mm |
Head Height | 0.85 mm |
Installed Length | 6.25 mm |
Maximum Hole Diameter | 11 mm |
Body Length | 10.3 mm |
Description
Rivet Nut, System of Measurement Metric, Insert Diameter 14.1 mm, Overall Length 11.2 mm, Installed Length 6.25 mm, Thread Size M5-0.80, Thread Type Coarse, Flange Diameter 14.1 mm, Flange Thickness 0.85 mm, Material Steel, Material Grade/Class 1008/1010, Finish Zinc Yellow, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 11 mm, Maximum Hole Diameter 11 mm, Minimum Material Thickness 0.5 mm, Maximum Material Thickness 2.5 mm, Insert Nut Type Rivet Nut, Body Type Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-32 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07296)
- ZORO SELECT 1-3/8"-6 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk. (351425G)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Brass Plain Finish (Z9206BR)
- MIDWEST FASTENER Lag Screw, 1/4 in, 1 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01285)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.465 in - 0.475 in Flange Dia., .797 in - .827 in L, Aluminum (XA-14260)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.330 in - 0.350 in Flange Dia., .485 in - .505 in L, Aluminum (LA-11130S)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.452 in Flange Dia., 0.406 in L, Steel, 10 PK (CFH2-2520-145T-10)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.475 in Flange Dia., 0.75 in L, Steel, 40 PK (U69136.025.0200)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.347 in - 0.357 in Flange Dia., .485 in - .515 in L, Aluminum (XA-08120)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.475 in Flange Dia., 0.627 in L, Steel, 50 PK (U69136.025.0080)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.77 in Flange Dia., 1.141 in L, Steel, 5 PK (CPB2-3118-280-5)
- Zoro Select Rivet Nuts