Shop All Rivet Nuts
Zoro Select
Rivet Nut, M5-0.80 Thread Size, 10.16 mm - 10.92 mm Flange Dia., 11.69 mm - 12.45 mm L, Steel
Mfr # XS-M53.20SY
Zoro # G4815369
product price: $277.99
/pk 2000, $0.14/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flanged
- Thread Size M5-0.80
- Drill Bit Size 7.60 mm to 7.75 mm
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # XS-M53.20SY
- Zoro # G4815369
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | M5-0.80 |
Drill Bit Size | 7.60 mm to 7.75 mm |
Flange Diameter | 10.16 mm - 10.92 mm |
Insert Diameter | 7.42 mm - 7.52 mm |
Overall Length | 11.69 mm - 12.45 mm |
Details
Item | Rivet Nut |
Flange Style | Flanged |
Material | Steel |
Finish | Zinc Yellow |
Grip Range | 0.5 mm to 3.3 mm |
Rivet Standards | Not Listed |
System of Measurement | Metric |
End Type | Open |
Description
M5X0.8X3.20 Metric Flat Head Round Open-End Ribbed Threaded Insert Rivet Nut Steel Zinc Yell
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 x 3-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (54759)
- MIDWEST FASTENER Rivet Nut, M4-0.70 Thread Size, 16mm L, Steel, 10 PK (39461)
- PASLODE Collated Brad Nail, 1 in L, 18 ga, Galvanized, T-Head Head, 0 Degrees, 2000 PK (650212)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 7/8 in Shaft Dia (E-87SS)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.56 in Flange Dia., 0.67 in L, Steel, 25 PK (U69155.031.0165)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.390 in - 0.400 in Flange Dia., .500 in - .530 in L, Steel, 1000 PK (XS-11130S)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., 0.59 in L, Steel, 50 PK (U69135.025.0165)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.595 in Flange Dia., 0.805 in L, Steel, 25 PK (CAK2-3118-312-25)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.655 in Flange Dia., 0.845 in L, Steel, 25 PK (CAH2-3118-312-25)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.396 in - 0.406 in Flange Dia., .626 in - .656 in L, Steel, 1000 PK (XS-10180)
- GOEBEL Rivet Nut, #10-32 Thread Size, Steel, 250 PK (LKS4-1032-130)
- Zoro Select Rivet Nuts