Shop All Rivet Nuts
Zoro Select
Rivet Nut, M5-0.80 Thread Size, 0.413 in Flange Dia., 0.47 in L, Steel, 100 PK
Mfr # M69135.050.0130
Zoro # G2976705
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Flange Style Flanged
- Drill Bit Size 19/64"
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M69135.050.0130
- Zoro # G2976705
- Country of Origin Multiple
- Category Rivet Nuts
Dimensions
Thread Size | M5-0.80 |
Drill Bit Size | 19/64" |
Flange Diameter | 0.413 in |
Insert Diameter | 0.29 in |
Overall Length | 0.47 in |
Hole Size | 0.29 in |
Head Height | 0.034 in |
Maximum Hole Diameter | 7.366 mm |
Details
Item | Rivet Nut |
Body Texture | Knurled |
Flange Style | Flanged |
Material | Steel |
Finish | Zinc Plated |
Grip Range | 0.019 in to 0.130 in |
System of Measurement | Metric |
End Type | Open |
Application | Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads |
Minimum Material Thickness | 0.4826 mm |
Thread Pitch | 0.8 mm |
Compatible Material | Metal |
Maximum Material Thickness | 3.302 mm |
Flange Thickness | 0.8636 mm |
Thread Type | Coarse |
Insert Nut Type | Rivet Nut |
Description
Rivet Nut, System of Measurement Metric, Insert Diameter 7.4 mm, Overall Length 11.9 mm, Thread Size M5-0.80, Thread Type Coarse, Flange Diameter 10.5 mm, Flange Thickness 0.8636 mm, Material Steel, Finish Plain, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 19/64 in, Maximum Hole Diameter 7.366 mm, Minimum Material Thickness 0.4826 mm, Maximum Material Thickness 3.302 mm, Insert Nut Type Rivet Nut, End Type Open, Flange Style Flanged, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Hex Head Combination Drive, 259 PK (51738)
- ZORO SELECT Sheet Metal Screw, 1/4" x 9/16 in, Zinc Plated Steel Truss Head Phillips Drive, 50 PK (2121PK)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 100 PK (U38213.031.0125)
- BSC PREFERRED Carbon Steel Acme Hex Nut Right Hand 5/8-8 Thread Size (94815A108)
- ZORO SELECT Rivet Nut, M4-0.70 Thread Size, 0.392 in Flange Dia., 0.47 in L, Steel, 50 PK (M69135.040.0130)
- ZORO SELECT Rivet Nut, M5-0.80 Thread Size, 0.417 in Flange Dia., 0.585 in L, Steel, 50 PK (M69135.050.0225)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.32 in Flange Dia., 0.44 in L, Steel, 50 PK (U69155.019.0131)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.465 in - 0.475 in Flange Dia., .735 in - .765 in L, Steel (XS-14200)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.685 in Flange Dia., 0.783 in L, Steel, 25 PK (U69135.031.0312)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.475 in Flange Dia., 0.628 in L, Aluminum, 50 PK (U69316.025.0080)
- MARSON Rivet Nut, 1/4"-20 Thread Size, Steel, 40 PK (M47455)
- Zoro Select Rivet Nuts