Shop All Rivet Nuts
Zoro Select
Rivet Nut, M5-0.80 Thread Size, 0.315 in Flange Dia., 0.455 in L, Steel, 50 PK
Mfr # M69155.050.0130
Zoro # G2667287
original price:
$9.00
13% off
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Flange Style Flush
- Thread Size M5-0.80
- Drill Bit Size 9/32"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M69155.050.0130
- Zoro # G2667287
- Country of Origin Multiple
- Category Rivet Nuts
Dimensions
Thread Size | M5-0.80 |
Drill Bit Size | 9/32" |
Flange Diameter | 0.315 in |
Insert Diameter | 0.28 in |
Overall Length | 0.455 in |
Head Height | 0.024 in |
Hole Size | 0.283 in |
Maximum Hole Diameter | 7.1882 mm |
Body Length | 11.557 mm |
Description
Rivet Nut, System of Measurement Metric, Insert Diameter 7.1 mm, Overall Length 11.6 mm, Thread Size M5-0.80, Thread Type Coarse, Flange Diameter 8 mm, Flange Thickness 0.6096 mm, Material Steel, Finish Plain, Compatible Material Metal, Drill Bit Size 9/32 in, Maximum Hole Diameter 7.1882 mm, Minimum Material Thickness 0.508 mm, Maximum Material Thickness 3.302 mm, Insert Nut Type Rivet Nut, Body Length 11.557 mm, End Type Open, Flange Style Flush, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 1"-8, Steel, Grade A, Zinc Plated, 7/8 in Ht (CLNI21000-010P)
- RED HEAD Dynabolt Sleeve Anchor, 3/8" Dia., 5" L, Carbon Steel Zinc Plated, 50 PK (FS-3850)
- ZORO SELECT Woodruff Key, 1/8 x 1/2 in Key Size, 3 SAE Number, 0.188 in H, C-1035 Steel Plain, 100 PK (WWG-WKC-003)
- ITW Cab Screw, #8 Thrd Sz, 2-1/2 in Lg (113079)
- ZORO SELECT Rivet Nut, M8-1.25 Thread Size, 190.65 mm Flange Dia., 28.95 mm L, Steel, 5 PK (CPB2-8125-7.1-5)
- ZORO SELECT Rivet Nut, M4-0.70 Thread Size, 0.39 in Flange Dia., 0.458 in L, Steel, 100 PK (M69135.040.0079)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.269 in Flange Dia., 0.37 in L, Steel, 100 PK (CAT2-0832-100)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.357 in Flange Dia., 0.5 in L, Steel, 50 PK (U69136.016.0120)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.465 in - 0.475 in Flange Dia., .735 in - .765 in L, Steel (XS-14200)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., 0.577 in L, Steel, 1000 PK (B69135.025.0165)
- 3M Rivet Nut, 1/4" Thread Size, 440 PK (M47455)
- Zoro Select Rivet Nuts