Shop All Rivet Nuts
Zoro Select
Rivet Nut, M4-0.70 Thread Size, 90.53 mm - 10.29 mm Flange Dia., 11.56 mm - 12.32 mm L, Steel
Mfr # XS-M43.20SY
Zoro # G4806275
product price: $275.99
/pk 2000, $0.14/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flanged
- Thread Size M4-0.70
- Drill Bit Size 6.75 mm to 6.90 mm
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # XS-M43.20SY
- Zoro # G4806275
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | M4-0.70 |
Drill Bit Size | 6.75 mm to 6.90 mm |
Flange Diameter | 90.53 mm - 10.29 mm |
Insert Diameter | 6.63 mm - 6.73 mm |
Overall Length | 11.56 mm - 12.32 mm |
Details
Item | Rivet Nut |
Flange Style | Flanged |
Material | Steel |
Finish | Zinc Yellow |
Grip Range | 2.0 mm to 3.3 mm |
Rivet Standards | Not Listed |
System of Measurement | Metric |
End Type | Open |
Description
M4X0.7X2.00 Metric Flat Head Round Open-End Ribbed Threaded Insert Rivet Nut Steel Zinc Yell
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Nylon Insert Lock Nut, M4, Nylon, Class 8, Zinc Plated (A44200400NE)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 10 PK (LHS4X06035-010P1)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK (00990)
- ZORO SELECT Carriage Bolt, Zinc, 5/16-18x4, Pk50 (U08305.031.0400)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.645 in Flange Dia., 1.0 in L, Steel, 10 PK (CPB2-2520-280-10)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.445 in - 0.465 in Flange Dia., .590 in - .610 in L, Aluminum (LA-14165S)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.295 in Flange Dia., 0.425 in L, Aluminum, 100 PK (U69335.016.0080)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.269 in Flange Dia., 0.37 in L, Steel, 100 PK (CAT2-0832-100)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.51 in Flange Dia., 0.921 in L, Steel, 10 PK (CPB2-1032-320-10)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.445 in - 0.465 in Flange Dia., .690 in - .710 in L, Aluminum (LA-14260S)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.417 in Flange Dia., 0.594 in L, Aluminum, 50 PK (U69315.019.0225)
- Zoro Select Rivet Nuts