Shop All Rivet Nuts
Zoro Select
Rivet Nut, M4-0.70 Thread Size, 80.63 mm - 90.39 mm Flange Dia., 11.62 mm - 12.38 mm L, Steel
Mfr # XS-M43.00Y
Zoro # G4808594
product price: $280.99
/pk 2000, $0.14/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flanged
- Thread Size M4-0.70
- Drill Bit Size 5.60 mm to 5.68 mm
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # XS-M43.00Y
- Zoro # G4808594
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | M4-0.70 |
Drill Bit Size | 5.60 mm to 5.68 mm |
Flange Diameter | 80.63 mm - 90.39 mm |
Insert Diameter | 5.51 mm - 5.61 mm |
Overall Length | 11.62 mm - 12.38 mm |
Details
Item | Rivet Nut |
Flange Style | Flanged |
Material | Steel |
Finish | Zinc Yellow |
Grip Range | 2.00 mm to 3.00 mm |
Rivet Standards | Not Listed |
System of Measurement | Metric |
End Type | Open |
Description
M4X0.7X3.00 Metric Flat Head Round Open-End Rivet Nut Steel Zinc Yellow Dichromate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, M6 x 1mm, 6mm L, PK100 (M51250.060.0006)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Plain 18-8 Stainless Steel, 13/16 in Head Ht, 2 in Lg (TSIX0370200P-001P)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 50 PK (U07000.037.0100)
- SENCO Collated Brad Nail, 5/8 in L, 21 ga, Electro Galvanized, Brad Head, Straight, 5000 PK (ZX10EAA)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.347 in - 0.357 in Flange Dia., .423 in - .453 in L, Steel, 1000 PK (XS-08075)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.490 in - 0.500 in Flange Dia., .705 in - .735 in L, Steel (XS-14260S)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.396 in - 0.406 in Flange Dia., .516 in - .546 in L, Aluminum (XA-11080)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.51 in Flange Dia., 0.585 in L, Steel, 50 PK (CAH2-2520-165-50)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.415 in Flange Dia., 0.576 in L, Steel, 40 PK (U69155.025.0165)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.32 in Flange Dia., 0.44 in L, Steel, 50 PK (U69155.019.0131)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.417 in Flange Dia., 0.594 in L, Aluminum, 50 PK (U69315.019.0225)
- Zoro Select Rivet Nuts