Shop All Rivet Nuts
Zoro Select
Rivet Nut, M4-0.70 Thread Size, 80.63 mm - 90.39 mm Flange Dia., 11.62 mm - 12.38 mm L, Aluminum
Mfr # XA-M43.00
Zoro # G4814790
product price: $294.99
/pk 2000, $0.15/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flanged
- Thread Size M4-0.70
- Drill Bit Size 5.60 mm to 5.68 mm
- Material Aluminum
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # XA-M43.00
- Zoro # G4814790
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | M4-0.70 |
Drill Bit Size | 5.60 mm to 5.68 mm |
Flange Diameter | 80.63 mm - 90.39 mm |
Insert Diameter | 5.51 mm - 5.61 mm |
Overall Length | 11.62 mm - 12.38 mm |
Details
Item | Rivet Nut |
Flange Style | Flanged |
Material | Aluminum |
Finish | Polished |
Grip Range | 2.00 mm to 3.00 mm |
Rivet Standards | Not Listed |
System of Measurement | Metric |
End Type | Open |
Material Grade | 5056 |
Description
M4X0.7X3.00 Metric Flat Head Rivet Nut Aluminum Cleaned and Polished NON-RIBBED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (M07150.030.0012)
- MIDWEST FASTENER Class 10.9, M12-1.50 Hex Head Cap Screw, Plain Steel, 200 mm L, 2 PK (930843)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 63 mm Shaft Dia, 10 PK (M36000.063.0001)
- ZORO SELECT Sleeve Anchor, 5/8" Dia., 4-1/4" L, Steel Zinc Plated, 60 PK (B09100.062.0425)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.330 in - 0.350 in Flange Dia., .485 in - .505 in L, Aluminum (LA-11130S)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.781 in Flange Dia., 0.844 in L, Aluminum, 25 PK (U69316.037.0115)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.685 in Flange Dia., 0.783 in L, Steel, 25 PK (U69135.031.0312)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.365 in - 0.375 in Flange Dia., .495 in - .525 in L, Aluminum (XA-06130S)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.490 in - 0.500 in Flange Dia., .605 in - .635 in L, Steel (XS-14165S)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.685 in Flange Dia., 0.688 in L, Steel, 25 PK (U69135.031.0150)
- STANLEY ENGINEERED FASTENING Rivet Nut, 3/8"-16 Thread Size, 1.062 in L, Rubber, 5 PK (347008/351)
- Zoro Select Rivet Nuts