Shop All Rivet Nuts
Zoro Select
Rivet Nut, M4-0.70 Thread Size, 80.63 mm - 90.39 mm Flange Dia., 10.62 mm - 11.38 mm L, Steel
Mfr # XS-M42.00Y
Zoro # G4815734
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flanged
- Thread Size M4-0.70
- Drill Bit Size 5.60 mm to 5.68 mm
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # XS-M42.00Y
- Zoro # G4815734
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | M4-0.70 |
Drill Bit Size | 5.60 mm to 5.68 mm |
Flange Diameter | 80.63 mm - 90.39 mm |
Insert Diameter | 5.51 mm - 5.61 mm |
Overall Length | 10.62 mm - 11.38 mm |
Details
Item | Rivet Nut |
Flange Style | Flanged |
Material | Steel |
Finish | Zinc Yellow |
Grip Range | 0.25 mm to 2.00 mm |
Rivet Standards | Not Listed |
System of Measurement | Metric |
End Type | Open |
Description
M4X0.7X2.00 Metric Flat Head Round Open-End Rivet Nut Steel Zinc Yellow Dichromate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1ZE30)
- PRIME-LINE Flat Washer, For Screw Size 1/2" , Steel Galvanized Finish, 25 PK (9080196)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Zinc Plated, 0.563 in Ht, 1.1094 in Max Wing Span, 2000 PK (WNCFI0250-2000T)
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.019.0150)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.315 in - 0.325 in Flange Dia., .423 in - .453 in L, Aluminum (XA-06075)
- ZORO SELECT Rivet Nut, M10-1.50 Thread Size, 0.685 in Flange Dia., 0.69 in L, Steel, 25 PK (M69135.100.0150)
- ZORO SELECT Rivet Nut, M8-1.25 Thread Size, 0.685 in Flange Dia., 0.68 in L, Steel, 25 PK (M69135.080.0150)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.392 in Flange Dia., 0.484 in L, Aluminum, 50 PK (U69315.013.0130)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.390 in - 0.400 in Flange Dia., .500 in - .530 in L, Aluminum (XA-10130S)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.4 in Flange Dia., 0.515 in L, Steel, 50 PK (CAT2-2520-50)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.660 in - 0.670 in Flange Dia., .835 in - .865 in L, Aluminum (XA-37312S)
- Zoro Select Rivet Nuts