Shop All Rivet Nuts
Zoro Select
Rivet Nut, M4-0.70 Thread Size, 80.63 mm - 90.39 mm Flange Dia., 10.62 mm - 11.38 mm L, Aluminum
Mfr # XA-M42.00
Zoro # G4816699
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flanged
- Thread Size M4-0.70
- Drill Bit Size 5.60 mm to 5.68 mm
- Material Aluminum
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # XA-M42.00
- Zoro # G4816699
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | M4-0.70 |
Drill Bit Size | 5.60 mm to 5.68 mm |
Flange Diameter | 80.63 mm - 90.39 mm |
Insert Diameter | 5.51 mm - 5.61 mm |
Overall Length | 10.62 mm - 11.38 mm |
Details
Item | Rivet Nut |
Flange Style | Flanged |
Material | Aluminum |
Finish | Polished |
Grip Range | .025 in to 2.00 in |
Rivet Standards | Not Listed |
System of Measurement | Metric |
End Type | Open |
Material Grade | 5056 |
Description
M4X0.7X2.00 Metric Flat Head Rivet Nut Aluminum Cleaned and Polished NON-RIBBED
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3720-8.00TWK)
- PALRAM Wood Screw, 2, 250 PK (93035)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 6 ft, Steel, Grade A, Zinc Plated Finish (U20365.062.7200)
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 3 ft, Steel, Grade 8, Plain Finish (2022966)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.315 in - 0.325 in Flange Dia., .485 in - .515 in L, Aluminum (XA-06160)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.475 in Flange Dia., 0.687 in L, Aluminum, 40 PK (U69316.025.0138)
- ZORO SELECT Rivet Nut, M6-1.00 Thread Size, 170.4 mm Flange Dia., 20.8 mm L, Steel, 10 PK (RFL2-610-3.8-10)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.475 in Flange Dia., 0.627 in L, Steel, 50 PK (U69136.025.0080)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.300 in - 0.320 in Flange Dia., .435 in - .465 in L, Steel, 1000 PK (LS-10130)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.330 in - 0.350 in Flange Dia., .485 in - .505 in L, Steel, 1000 PK (LS-11130S)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.365 in - 0.375 in Flange Dia., .445 in - .475 in L, Aluminum (XA-06080S)
- Zoro Select Rivet Nuts