Shop All Rivet Nuts
Zoro Select
Rivet Nut, M10-1.50 Thread Size, 140.73 mm - 150.49 mm Flange Dia., 20.07 mm - 20.83 mm L, Steel
Mfr # LS-M106.06SY
Zoro # G2570615
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Thread Size M10-1.50
- Drill Bit Size 13.50 mm to 13.65 mm
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LS-M106.06SY
- Zoro # G2570615
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | M10-1.50 |
Drill Bit Size | 13.50 mm to 13.65 mm |
Flange Diameter | 140.73 mm - 150.49 mm |
Insert Diameter | 13.36 mm - 13.46 mm |
Overall Length | 20.07 mm - 20.83 mm |
Details
Item | Rivet Nut |
Body Texture | Knurled |
Material | Steel |
Finish | Zinc Yellow |
Grip Range | 3.8 mm to 7.9 mm |
Rivet Standards | Not Listed |
System of Measurement | Metric |
End Type | Open |
Description
M10X1.50X6.06 Metric Thin Head Round Open-End Ribbed Rivet Nut Steel Zinc Yellow Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Masonry Screw, 3/8" Dia., Hex, 2 1/2 in L, Steel Blue Ruspert, 50 PK (55012)
- ZORO SELECT Fully Threaded Rod, 7/16"-14, 3 ft, Stainless Steel, 18-8, Plain Finish (U51070.043.3600)
- AVK Rivet Nut, M8-1.25 Thread Size, 170.40 mm Flange Dia., 17.53 mm L, Steel (BTI-ALS4T-8125-3.8/B)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, #10-24, Steel, Grade 2, Zinc Plated, 7/32 in Ht, 100 PK (HFNI2-100-100P)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.396 in - 0.406 in Flange Dia., .579 in - .609 in L, Aluminum (XA-10130)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.465 in - 0.475 in Flange Dia., .735 in - .765 in L, Aluminum (XA-14200)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.588 in Flange Dia., 0.745 in L, Steel, 25 PK (CAT2-3716-25)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.330 in - 0.350 in Flange Dia., .485 in - .505 in L, Steel, 1000 PK (LS-11130S)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.685 in Flange Dia., 0.805 in L, Aluminum, 20 PK (U69315.037.0312)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.445 in - 0.465 in Flange Dia., .590 in - .610 in L, Steel (LS-14165S)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.685 in Flange Dia., 0.808 in L, Steel, 20 PK (U69135.037.0312)
- Zoro Select Rivet Nuts