Shop All Hand Rivet Tools
This Product is Discontinued
Zoro Select
Rivet Nut Installation Tool, Shank 8mm (Discontinued)
Mfr # NT850
Zoro # G2763573
Free Shipping & Returns
This Product is Discontinued
Key Features
- Rivet Tool Type Rivet Nut Drill Attachment
- Construction Metal Components with Elastomeric Cover
- Type NutDrill Adaptor
- For Rivet Nut Thread Size #10-24, #10-32, #6-32, #8-32, 1/4"-20, 5/16"-18, M3, M4, M5, M6, M8
- Includes 8-32, 10-24, 10-32, 1/4"-20 Mandrels and Nosepieces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # NT850
- Zoro # G2763573
- Country of Origin Spain
- Category Hand Rivet Tools
Dimensions
For Rivet Nut Thread Size | #10-24, #10-32, #6-32, #8-32, 1/4"-20, 5/16"-18, M3, M4, M5, M6, M8 |
Length | 6" |
Compatible Thread Size | #10-24, #10-32, #6-32, #8-32, 1/4"-20, 5/16"-18, M3, M4, M5, M6, M8 |
Details
Rivet Tool Type | Rivet Nut Drill Attachment |
Item | Rivet Nut Drill Attachment |
Construction | Metal Components with Elastomeric Cover |
Type | NutDrill Adaptor |
Includes | 8-32, 10-24, 10-32, 1/4"-20 Mandrels and Nosepieces |
Application | Sets Rivet Nuts: #6-32, #8-32, #10-24, #10-32, 1/4-20, 5/16-18, M3, M4, M5,M6, M8 (Aluminum or Steel) |
Material | Metal Components with Elastomeric Cover |
Tool Type | Rivet Nut Drill Attachment |
Description
Rivet Nut Drill Attachment, Tool Type Rivet Nut Drill Attachment, Compatible Thread Size #10-24, #10-32, #6-32, #8-32, 1/4 In.-20, 5/16 In.-18, M3, M4, M5, M6, M8, Material Metal Components with Elastomeric Cover, Includes 8-32, 10-24, 10-32, 1/4 In.-20 Mandrels and Nosepieces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.