Shop All Rivet Nuts
Download CAD Files
Zoro Select
Rivet Nut, #8-32 Thread Size, 0.5 in Flange Dia., 0.7195 in L, Steel, 10 PK
Mfr # RFL2-0832-130-10
Zoro # G2804335
CAD Available
product price: $4.19
/pk 10, $0.42/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Flange Style Flanged
- Drill Bit Size 25/64"
- Material Steel
- Finish Clear Trivalent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RFL2-0832-130-10
- Zoro # G2804335
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | #8-32 |
Drill Bit Size | 25/64" |
Flange Diameter | 0.5 in |
Insert Diameter | 0.39 in |
Overall Length | 0.7195 in |
Hole Size | 0.391 in |
Head Height | 0.03 in |
Body Length | 23/32 in |
Installed Length | 33/64 in |
Maximum Hole Diameter | 0.391 in |
Description
Rivet Nut, System of Measurement Inch, Insert Diameter 25/64 in, Overall Length 3/4 in, Installed Length 33/64 in, Thread Size #8-32, Thread Type Coarse, Flange Diameter 0.5 in, Flange Thickness 0.03 in, Material Steel, Material Grade/Class 1008/1010, Finish Zinc Yellow, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 25/64 in, Maximum Hole Diameter 0.391 in, Minimum Material Thickness 0.027 in, Maximum Material Thickness 0.13 in, Insert Nut Type Rivet Nut, Body Type Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Machine Screw Nut, 1/4"-20, Brass, 100 PK (03767)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39798.100.0450)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3/4 in, Zinc Plated Steel Pan Head Torx Drive, 15 PK (37092)
- ZORO SELECT Finish Nail, 8d x 2 1/2 In L, PK950 (4NFD6)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.5 in Flange Dia., 0.7195 in L, Steel, 25 PK (RFL2-1032-150-25)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.685 in Flange Dia., 0.688 in L, Steel, 25 PK (U69135.031.0150)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.588 in Flange Dia., 0.745 in L, Steel, 25 PK (CAT2-3716-25)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.655 in - 0.665 in Flange Dia., .860 in - .890 in L, Steel (XS-31200)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.685 in Flange Dia., 0.808 in L, Steel, 20 PK (U69135.037.0312)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.330 in - 0.350 in Flange Dia., .595 in - .615 in L, Steel, 1000 PK (LS-10225S)
- G.L. HUYETT Rivet Nut, M8-1.25 Thread Size, 150.11 mm Flange Dia., 17.53 mm L, Steel (BTI-CAK2-8125-3.8/B1)
- Zoro Select Rivet Nuts