Shop All Rivet Nuts
Zoro Select
Rivet Nut, #8-32 Thread Size, 0.357 in Flange Dia., 0.512 in L, Aluminum, 50 PK
Mfr # U69316.016.0120
Zoro # G3364207
original price:
$5.45
10% off
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flanged
- Thread Size #8-32
- Drill Bit Size #2
- Material Aluminum
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U69316.016.0120
- Zoro # G3364207
- Country of Origin Multiple
- Category Rivet Nuts
Dimensions
Thread Size | #8-32 |
Drill Bit Size | #2 |
Flange Diameter | 0.357 in |
Insert Diameter | 0.221 in |
Overall Length | 0.512 in |
Hole Size | 0.221 in |
Head Height | 0.032 in |
Maximum Hole Diameter | 0.221 in |
Details
Item | Rivet Nut |
Flange Style | Flanged |
Material | Aluminum |
Finish | Plain |
Grip Range | 0.075 in to 0.120 in |
System of Measurement | Inch |
End Type | Open |
Application | Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads |
Flange Thickness | 0.032 in |
Insert Nut Type | Rivet Nut |
Minimum Material Thickness | 0.075 in |
Maximum Material Thickness | 0.12 in |
Compatible Material | Metal |
Thread Type | Coarse |
Description
Rivet Nut, System of Measurement Inch, Insert Diameter 7/32 in, Overall Length 33/64 in, Thread Size #8-32, Thread Type Coarse, Flange Diameter 0.357 in, Flange Thickness 0.032 in, Material Aluminum, Finish Plain, Compatible Material Metal, Drill Bit Size #2, Maximum Hole Diameter 0.221 in, Minimum Material Thickness 0.075 in, Maximum Material Thickness 0.12 in, Insert Nut Type Rivet Nut, End Type Open, Flange Style Flanged, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M12-1.75 Flange Bolt, Black Phosphate Steel, 30 mm L, 4 PK (78462)
- WOODPRO FASTENERS Wood Screw, #7, 1-1/2 in, Gold Steel Trim Head Torx Drive, 1 PK (TH7X112-1)
- MAGNA-GRIPS Lockbolt Collar, 3/16" Thread Size, Steel, 10 PK (MGCW-R6U-PKT)
- MIDWEST FASTENER Screw Cap, 3/8 in Dia, Yellow, Plastic 15 PK (65965)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.595 in Flange Dia., 0.69 in L, Steel, 25 PK (CAK2-3118-150-25)
- ZORO SELECT Rivet Nut, M8-1.25 Thread Size, 190.65 mm Flange Dia., 28.95 mm L, Steel, 5 PK (CPB2-8125-7.1-5)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.655 in Flange Dia., 0.845 in L, Steel, 20 PK (CAH2-3716-312-20)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.306 in Flange Dia., 0.37 in L, Steel, 100 PK (CAT2-1032-100)
- ZORO SELECT Rivet Nut, M4-0.70 Thread Size, 0.39 in Flange Dia., 0.458 in L, Steel, 100 PK (M69135.040.0079)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.655 in - 0.665 in Flange Dia., .860 in - .890 in L, Steel (XS-31200)
- GOEBEL Lockbolt Collar, 0.495 in - 0.535 in Flange Dia., .295 in -.315 in L, 304 Stainless Steel (GGCM-I6Z)
- Zoro Select Rivet Nuts