Shop All Rivet Nuts
Zoro Select
Rivet Nut, #8-32 Thread Size, 0.347 in - 0.357 in Flange Dia., .485 in - .515 in L, Steel, 1000 PK
Mfr # XS-08120
Zoro # G4807641
product price: $118.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flanged
- Thread Size #8-32
- Drill Bit Size .221" to .226"
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # XS-08120
- Zoro # G4807641
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | #8-32 |
Drill Bit Size | .221" to .226" |
Flange Diameter | 0.347 in - 0.357 in |
Insert Diameter | .217 in - .221 in |
Overall Length | .485 in - .515 in |
Details
Item | Rivet Nut |
Flange Style | Flanged |
Material | Steel |
Finish | Zinc Yellow |
Grip Range | .075 in to .120 in |
Rivet Standards | Not Listed |
System of Measurement | Inch |
End Type | Open |
Description
8-32-.120 Flat Head Threaded Insert Rivet Nut Steel Zinc Yellow Dichromate NON-RIBBED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Sheet Metal Screw, Self-Tap, Flat, Phil Dr #14 X 2in 18-8 Stainless Steel 100PK (9017859)
- SABERDRIVE Deck Screw, #9 x 4 in, Steel, Trim Head, Torx Drive, 79 PK (52507)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 3 ft, Steel, Grade B7, Black Oxide Finish (B7.51601803.BO.IAR)
- ZORO SELECT Pin, Steel, 4mm dia., PK25 (M39060.040.0040)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.475 in Flange Dia., 0.627 in L, Steel, 50 PK (U69136.025.0080)
- ZORO SELECT Rivet Nut, M6-1.00 Thread Size, 0.5 in Flange Dia., 0.573 in L, Steel, 50 PK (M69135.060.0165)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.56 in Flange Dia., 0.712 in L, Aluminum, 25 PK (U69335.037.0165)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.31 in Flange Dia., 0.47 in L, Steel, 50 PK (CAK2-0632-130-50)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.781 in Flange Dia., 0.844 in L, Aluminum, 25 PK (U69316.037.0115)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.595 in Flange Dia., 0.69 in L, Steel, 25 PK (CAK2-3118-150-25)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.396 in - 0.406 in Flange Dia., .579 in - .609 in L, Aluminum (XA-10130)
- Zoro Select Rivet Nuts