Shop All Rivet Nuts
Zoro Select
Rivet Nut, #8-32 Thread Size, 0.300 in - 0.320 in Flange Dia., .430 in - .450 in L, Aluminum
Mfr # LA-08080S
Zoro # G5083861
product price: $111.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Drill Bit Size .2656" to .2716"
- Material Aluminum
- Finish Polished
- Flange Diameter 0.300 in - 0.320 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LA-08080S
- Zoro # G5083861
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | #8-32 |
Drill Bit Size | .2656" to .2716" |
Flange Diameter | 0.300 in - 0.320 in |
Insert Diameter | 0.265 in |
Overall Length | .430 in - .450 in |
Details
Item | Rivet Nut |
Body Texture | Knurled |
Material | Aluminum |
Finish | Polished |
Grip Range | .020 in to .080 in |
Rivet Standards | Not Listed |
System of Measurement | Inch |
End Type | Open |
Material Grade | 5056 |
Description
8-32-.080 Small Head Ribbed Threaded Insert Rivet Nut Aluminum Cleaned and Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.51 in Flange Dia., 0.585 in L, Steel, 50 PK (CAH2-2520-165-50)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Zinc Plated Steel, 16 mm L, 20 PK (72983)
- ZORO SELECT Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 2500 PK (B31702.021.0075)
- MIDWEST FASTENER 3/16" x 1-1/4" Plain Steel Tension Pins 20PK (72777)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.357 in Flange Dia., 0.5 in L, Steel, 50 PK (U69136.016.0120)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.56 in Flange Dia., 0.674 in L, Steel, 20 PK (U69155.037.0165)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.660 in - 0.670 in Flange Dia., .835 in - .865 in L, Aluminum (XA-37312S)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.34 in Flange Dia., 0.475 in L, Steel, 100 PK (CAK2-1032-130-100)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.392 in Flange Dia., 0.422 in L, Steel, 100 PK (U69135.013.0080)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.325 in Flange Dia., 0.438 in L, Steel, 100 PK (U69136.013.0075)
- AVK Rivet Nut, #10-24 Thread Size, 0.34 in Flange Dia., 0.475 in L, Steel, 25 PK (AKS4T-1024-130)
- Zoro Select Rivet Nuts