Shop All Rivet Nuts
Zoro Select
Rivet Nut, #8-32 Thread Size, 0.269 in Flange Dia., 0.37 in L, Steel, 100 PK
Mfr # CAT2-0832-100
Zoro # G9196162
original price:
$22.39
9% off
new price: $20.19
/pk 100, $0.20/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Drill Bit Size 1/4 to 17/64"
- Material Steel
- Finish Cadmium
- Flange Diameter 0.269 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CAT2-0832-100
- Zoro # G9196162
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | #8-32 |
Drill Bit Size | 1/4 to 17/64" |
Flange Diameter | 0.269 in |
Insert Diameter | 0.2495 in |
Overall Length | 0.37 in |
Hole Size | 0.250 to 0.2656 in |
Maximum Hole Diameter | 0.2656 in |
Body Length | 3/8 in |
Description
Rivet Nut, System of Measurement Inch, Insert Diameter 1/4 in, Overall Length 3/8 in, Thread Size #8-32, Thread Type Coarse, Flange Diameter 0.269 in, Material Steel, Material Grade/Class 12L14/1215, Finish Cadmium Plated, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 1/4 in, Maximum Hole Diameter 0.2656 in, Minimum Material Thickness 0.03 in, Maximum Material Thickness 0.187 in, Insert Nut Type Rivet Nut, Body Type Round, Thread Fit 2B, Body Length 3/8 in, End Type Open
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Self-Drilling Screw, #14-14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (TEKHW141)
- EMHART TEKNOLOGIES Kit M12X175 (5546-12)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39797.025.0087)
- ZORO SELECT Hex Nut, M4-0.70, Steel, Class 8, Zinc Yellow, 3.20 mm Ht, 100 PK (M01320.040.0001)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.24 in Flange Dia., 0.37 in L, Steel, 100 PK (CAT2-0632-100)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.306 in Flange Dia., 0.37 in L, Steel, 100 PK (CAT2-1032-100)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.306 in Flange Dia., 0.37 in L, Steel, 100 PK (CAT2-1024-100)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.406 in Flange Dia., 0.534 in L, Steel, 100 PK (U69136.019.0081)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.295 in Flange Dia., 0.423 in L, Aluminum, 100 PK (U69335.013.0080)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.465 in - 0.475 in Flange Dia., .735 in - .765 in L, Aluminum (XA-14200)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.315 in - 0.325 in Flange Dia., .485 in - .515 in L, Steel, 1000 PK (XS-06120)
- Zoro Select Rivet Nuts