Shop All Rivet Nuts
Zoro Select
Rivet Nut, #6-32 Thread Size, 0.392 in Flange Dia., 0.484 in L, Aluminum, 50 PK
Mfr # U69315.013.0130
Zoro # G3033791
original price:
$6.95
5% off
new price: $6.59
/pk 50, $0.13/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Flange Style Flanged
- Drill Bit Size 17/64"
- Finish Plain
- Flange Diameter 0.392 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U69315.013.0130
- Zoro # G3033791
- Country of Origin Multiple
- Category Rivet Nuts
Dimensions
Thread Size | #6-32 |
Drill Bit Size | 17/64" |
Flange Diameter | 0.392 in |
Insert Diameter | 0.264 in |
Overall Length | 0.484 in |
Hole Size | 0.265 in |
Head Height | 0.032 in |
Maximum Hole Diameter | 0.265 in |
Details
Item | Rivet Nut |
Body Texture | Knurled |
Flange Style | Flanged |
Material | Aluminum |
Finish | Plain |
Grip Range | 0.080 in to 0.130 in |
System of Measurement | Inch |
End Type | Open |
Application | Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads |
Thread Type | Coarse |
Insert Nut Type | Rivet Nut |
Flange Thickness | 0.032 in |
Maximum Material Thickness | 0.13 in |
Compatible Material | Metal |
Minimum Material Thickness | 0.08 in |
Description
Rivet Nut, System of Measurement Inch, Insert Diameter 17/64 in, Overall Length 31/64 in, Thread Size #6-32, Thread Type Coarse, Flange Diameter 0.392 in, Flange Thickness 0.032 in, Material Aluminum, Finish Plain, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 17/64 in, Maximum Hole Diameter 0.265 in, Minimum Material Thickness 0.08 in, Maximum Material Thickness 0.13 in, Insert Nut Type Rivet Nut, End Type Open, Flange Style Flanged, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 100 PK (U01000.031.0100)
- SPIROL Slotted Spring Pin 5/32 x 3/4 SS420 PV (SPSP-156-0750)
- FROST KING Sheetroll Clr 10'X25'X4M (P1025)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 25 PK (M07000.160.0060)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.392 in Flange Dia., 0.484 in L, Steel, 50 PK (U69135.016.0130)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.392 in Flange Dia., 0.484 in L, Aluminum, 50 PK (U69315.016.0130)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.417 in Flange Dia., 0.594 in L, Steel, 50 PK (U69135.019.0226)
- ZORO SELECT Rivet Nut, M4-0.70 Thread Size, 0.287 in Flange Dia., 0.39 in L, Steel, 50 PK (M69155.040.0079)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.390 in - 0.400 in Flange Dia., .500 in - .530 in L, Aluminum (XA-10130S)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.24 in Flange Dia., 0.37 in L, Steel, 100 PK (CAT2-0632-100)
- AVK Rivet Nut, 3/8"-16 Thread Size, 0.685 in Flange Dia., 0.69 in L, Steel, 10 PK (ALS4T-616-150)
- Zoro Select Rivet Nuts