Shop All Rivet Nuts
Zoro Select
Rivet Nut, #6-32 Thread Size, 0.392 in Flange Dia., 0.433 in L, Aluminum, 100 PK
Mfr # U69315.013.0080
Zoro # G2955531
product price: $11.49
/pk 100, $0.11/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Flange Style Flanged
- Drill Bit Size 17/64"
- Material Aluminum
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U69315.013.0080
- Zoro # G2955531
- Country of Origin Multiple
- Category Rivet Nuts
Dimensions
Thread Size | #6-32 |
Drill Bit Size | 17/64" |
Flange Diameter | 0.392 in |
Insert Diameter | 0.264 in |
Overall Length | 0.433 in |
Head Height | 0.032 in |
Hole Size | 0.265 in |
Maximum Hole Diameter | 0.265 in |
Details
Item | Rivet Nut |
Body Texture | Knurled |
Flange Style | Flanged |
Material | Aluminum |
Finish | Plain |
Grip Range | 0.020 in to 0.080 in |
System of Measurement | Inch |
End Type | Open |
Application | Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads |
Minimum Material Thickness | 0.02 in |
Maximum Material Thickness | 0.08 in |
Flange Thickness | 0.032 in |
Insert Nut Type | Rivet Nut |
Thread Type | Coarse |
Compatible Material | Metal |
Description
Rivet Nut, System of Measurement Inch, Insert Diameter 17/64 in, Overall Length 7/16 in, Thread Size #6-32, Thread Type Coarse, Flange Diameter 0.392 in, Flange Thickness 0.032 in, Material Aluminum, Finish Plain, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 17/64 in, Maximum Hole Diameter 0.265 in, Minimum Material Thickness 0.02 in, Maximum Material Thickness 0.08 in, Insert Nut Type Rivet Nut, End Type Open, Flange Style Flanged, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 1-3/4 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.019.0175)
- ZORO SELECT Grade 8, 1-1/4"-12 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L (U04360.125.0300)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 4 ft, Nylon, 6/6, Plain Finish (RTH-51618-48)
- MIDWEST FASTENER Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 3/4 in L, 10 PK (34783)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.392 in Flange Dia., 0.433 in L, Aluminum, 100 PK (U69315.016.0080)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.406 in Flange Dia., 0.603 in L, Steel, 50 PK (U69136.019.0130)
- ZORO SELECT Rivet Nut, M8-1.25 Thread Size, 0.685 in Flange Dia., 0.774 in L, Steel, 25 PK (M69135.080.0312)
- ZORO SELECT Rivet Nut, M5-0.80 Thread Size, 0.417 in Flange Dia., 0.585 in L, Steel, 50 PK (M69135.050.0225)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.315 in - 0.325 in Flange Dia., .485 in - .515 in L, Steel, 1000 PK (XS-06160)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.413 in Flange Dia., 0.482 in L, Steel, 100 PK (U69135.019.0131)
- BSC PREFERRED Self-Aligning Rivet Nut M4 x .7 Internal Thread .5 - 2.5mm Material Thickness, 5PK (93669A140)
- Zoro Select Rivet Nuts