Shop All Rivet Nuts
Zoro Select
Rivet Nut, #6-32 Thread Size, 0.375 in Flange Dia., 0.385 in L, Steel, 100 PK
Mfr # CAH2-0632-080-100
Zoro # G1965096
product price: $9.19
/pk 100, $0.09/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Smooth
- Flange Style Flanged
- Drill Bit Size 1/4"
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CAH2-0632-080-100
- Zoro # G1965096
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | #6-32 |
Drill Bit Size | 1/4" |
Flange Diameter | 0.375 in |
Insert Diameter | 0.249 in |
Overall Length | 0.385 in |
Hole Size | 1/4 in |
Head Height | 0.027 in |
Maximum Hole Diameter | 0.25 in |
Body Length | 25/64 in |
Installed Length | 19/64 in |
Description
Rivet Nut, System of Measurement Inch, Insert Diameter 1/4 in, Overall Length 13/32 in, Installed Length 19/64 in, Thread Size #6-32, Thread Type Coarse, Flange Diameter 0.375 in, Flange Thickness 0.027 in, Material Steel, Material Grade/Class 1008/1010, Finish Zinc Yellow, Body Texture Smooth, Compatible Material Metal, Drill Bit Size 17/64 in, Maximum Hole Diameter 0.25 in, Minimum Material Thickness 0.02 in, Maximum Material Thickness 0.08 in, Insert Nut Type Rivet Nut, Body Type Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Hex Nut, 1/2"-13, Steel, Grade C, Black Oxide, 1/2 in Ht, 50 PK (HHNIC050-050BX)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 25 PK (U04160.050.0125)
- ZORO SELECT Ultrasonic Insert, #10-24, 3/8 in L, 0.277 in Insert Dia., 0.246 in Tapered End Dia., Brass, 50 PK (DV-124-TH-PK50)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 316 Stainless Steel, 1 in Length, 50 PK (U55050.031.0100)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.445 in - 0.465 in Flange Dia., .690 in - .710 in L, Aluminum (LA-14260S)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.347 in - 0.357 in Flange Dia., .485 in - .515 in L, Aluminum (XA-08120)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.295 in Flange Dia., 0.425 in L, Aluminum, 100 PK (U69335.016.0080)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.595 in Flange Dia., 0.805 in L, Steel, 20 PK (CAK2-3716-312-20)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.455 in Flange Dia., 0.58 in L, Steel, 50 PK (CAK2-2520-165-50)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.306 in Flange Dia., 0.37 in L, Steel, 100 PK (CAT2-1032-100)
- AVK Rivet Nut, M12-1.75 Thread Size, 210.97 mm Flange Dia., 36.83 mm L, Steel, 10 PK (ALS4T-12175-12.7)
- Zoro Select Rivet Nuts