Shop All Rivet Nuts
Zoro Select
Rivet Nut, #6-32 Thread Size, 0.365 in - 0.375 in Flange Dia., .495 in - .525 in L, Aluminum
Mfr # XA-06130S
Zoro # G4802629
product price: $111.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flanged
- Drill Bit Size .2656" to .2716"
- Material Aluminum
- Finish Polished
- Flange Diameter 0.365 in - 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # XA-06130S
- Zoro # G4802629
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | #6-32 |
Drill Bit Size | .2656" to .2716" |
Flange Diameter | 0.365 in - 0.375 in |
Insert Diameter | .261 in - .265 in |
Overall Length | .495 in - .525 in |
Details
Item | Rivet Nut |
Flange Style | Flanged |
Material | Aluminum |
Finish | Polished |
Grip Range | .080 in to .130 in |
Rivet Standards | Not Listed |
System of Measurement | Inch |
End Type | Open |
Material Grade | 5056 |
Description
6-32-.130 Flat Head Ribbed Threaded Insert Rivet Nut Aluminum Cleaned and Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud+ SD2 Wedge Anchor, 3/4" Dia., 8-1/2" L, Steel Zinc Plated, 10 PK (7448SD2-PWR)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 3, PK10 (U39000.289.0300)
- ZORO SELECT External Retaining Ring Assortment, Carbon Steel, Phosphate Finish, 12 Sizes (RCDSH824STPA)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/4" , 18-8 Stainless Steel 20 PK (50717)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.465 in - 0.475 in Flange Dia., .672 in - .702 in L, Aluminum (XA-14140)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.267 in - 0.287 in Flange Dia., .385 in - .415 in L, Aluminum (LA-06080)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.325 in Flange Dia., 0.438 in L, Aluminum, 100 PK (U69316.013.0075)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.577 in Flange Dia., 0.64 in L, Steel, 10 PK (CFH2-3118-175T-10)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.595 in Flange Dia., 0.69 in L, Steel, 25 PK (CAK2-3118-150-25)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.24 in Flange Dia., 0.37 in L, Steel, 100 PK (CAT2-0632-100)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.390 in - 0.400 in Flange Dia., .610 in - .640 in L, Aluminum (XA-11225S)
- Zoro Select Rivet Nuts