Shop All Rivet Nuts
Zoro Select
Rivet Nut, #6-32 Thread Size, 0.31 in Flange Dia., 0.47 in L, Steel, 50 PK
Mfr # CAK2-0632-130-50
Zoro # G2281301
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Flange Style Flanged
- Drill Bit Size H
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CAK2-0632-130-50
- Zoro # G2281301
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | #6-32 |
Drill Bit Size | H |
Flange Diameter | 0.31 in |
Insert Diameter | 0.265 in |
Overall Length | 0.47 in |
Hole Size | 0.266 in |
Head Height | 0.019 in |
Body Length | 15/32 in |
Installed Length | 5/16 in |
Maximum Hole Diameter | 0.266 in |
Description
Rivet Nut, System of Measurement Inch, Insert Diameter 17/64 in, Overall Length 31/64 in, Installed Length 5/16 in, Thread Size #6-32, Thread Type Coarse, Flange Diameter 0.3125 in, Flange Thickness 0.019 in, Material Steel, Material Grade/Class 1008/1010, Finish Zinc Yellow, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 17/64 in, Maximum Hole Diameter 0.266 in, Minimum Material Thickness 0.08 in, Maximum Material Thickness 0.13 in, Insert Nut Type Rivet Nut, Body Type Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Round Head, 0.125 in Dia., 0.25 in L, Aluminum Body, 250 PK (30A0404-EA-250)
- ZORO SELECT Grade 8, 5/16"-18 Flange Bolt, Black Phosphate Steel, 1-1/2 in L, 25 PK (U04132.031.0150)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 5/8 in L, Stainless Steel Body, 50 PK (TFC1220.3-50)
- ZORO SELECT Tanged Helical Insert, Free-Running, M8-1.25 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-8.00X1.0D)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.31 in Flange Dia., 0.47 in L, Steel, 50 PK (CAK2-0832-130-50)
- ZORO SELECT Rivet Nut, M6-1.00 Thread Size, 110.18 mm - 110.94 mm Flange Dia., 16.89 mm - 17.65 mm L, Steel (LS-M65.70SY)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.392 in Flange Dia., 0.461 in L, Steel, 50 PK (U69135.013.0130)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.655 in Flange Dia., 0.845 in L, Steel, 25 PK (CAH2-3118-312-25)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.295 in Flange Dia., 0.423 in L, Aluminum, 100 PK (U69335.013.0080)
- ZORO SELECT Rivet Nut, M4-0.70 Thread Size, 0.287 in Flange Dia., 0.39 in L, Steel, 50 PK (M69155.040.0079)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.24 in Flange Dia., 0.37 in L, Steel, 100 PK (CAT2-0632-100)
- Zoro Select Rivet Nuts