Shop All Rivet Nuts
Zoro Select
Rivet Nut, #6-32 Thread Size, 0.267 in - 0.287 in Flange Dia., .385 in - .415 in L, Aluminum
Mfr # LA-06080
Zoro # G5083344
product price: $116.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Smooth
- Drill Bit Size .250" to .254"
- Finish Polished
- Flange Diameter 0.267 in - 0.287 in
- Insert Diameter 0.249 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LA-06080
- Zoro # G5083344
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | #6-32 |
Drill Bit Size | .250" to .254" |
Flange Diameter | 0.267 in - 0.287 in |
Insert Diameter | 0.249 in |
Overall Length | .385 in - .415 in |
Details
Item | Rivet Nut |
Body Texture | Smooth |
Material | Aluminum |
Finish | Polished |
Grip Range | .020 in to .080 in |
Rivet Standards | Not Listed |
System of Measurement | Inch |
End Type | Open |
Material Grade | 5056 |
Description
6-32-.080 Small Head Threaded Insert Rivet Nut Aluminum Cleaned and Polished NON-RIBBED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 180 mm L, 10 PK (M01010.160.0180)
- ZORO SELECT Drywall Screw, #6 x 3 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.013.0300)
- ZORO SELECT Carriage Bolt, Zinc, 1/4-20x2, Pk100 (U08305.025.0200)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 2-3/4" L, Carbon Steel Zinc Plated, 10 PK (U70411.050.0275)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.465 in - 0.475 in Flange Dia., .735 in - .765 in L, Aluminum (XA-14200)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.396 in - 0.406 in Flange Dia., .579 in - .609 in L, Aluminum (XA-10130)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.32 in Flange Dia., 0.44 in L, Steel, 50 PK (U69155.019.0131)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.31 in Flange Dia., 0.47 in L, Steel, 50 PK (CAK2-0832-130-50)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.406 in Flange Dia., 0.596 in L, Steel, 50 PK (U69136.019.0131)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.455 in Flange Dia., 0.58 in L, Steel, 50 PK (CAK2-2520-165-50)
- AVK Rivet Nut, #10-24 Thread Size, 0.34 in Flange Dia., 0.475 in L, Steel, 25 PK (AKS4T-1024-130)
- Zoro Select Rivet Nuts