Shop All Rivet Nuts
Zoro Select
Rivet Nut, #6-32 Thread Size, 0.24 in Flange Dia., 0.37 in L, Steel, 100 PK
Mfr # CAT2-0632-100
Zoro # G9196153
original price:
$33.59
18% off
new price: $27.29
/pk 100, $0.27/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Drill Bit Size 7/32" to #1
- Material Steel
- Finish Cadmium
- Flange Diameter 0.24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CAT2-0632-100
- Zoro # G9196153
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | #6-32 |
Drill Bit Size | 7/32" to #1 |
Flange Diameter | 0.24 in |
Insert Diameter | 0.2185 in |
Overall Length | 0.37 in |
Hole Size | 0.2188 to 0.2280 in |
Maximum Hole Diameter | 0.228 in |
Body Length | 3/8 in |
Description
Rivet Nut, System of Measurement Inch, Insert Diameter 7/32 in, Overall Length 3/8 in, Thread Size #6-32, Thread Type Coarse, Flange Diameter 0.24 in, Material Steel, Material Grade/Class 12L14/1215, Finish Cadmium Plated, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 7/32 in, Maximum Hole Diameter 0.228 in, Minimum Material Thickness 0.03 in, Maximum Material Thickness 0.187 in, Insert Nut Type Rivet Nut, Body Type Round, Thread Fit 2B, Body Length 3/8 in, End Type Open
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/16"-20 Socket Head Cap Screw, Chrome Plated Steel, 1-1/4 in Length, 5 PK (79803)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw with Patch, Black Oxide Steel, 3/4 in Length, 25 PK (1GA39)
- ZORO SELECT Not Graded, 1/2"-20 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 10 PK (U51007.050.0150)
- ZORO SELECT Hex Nut, M6-1.00, Steel, Class 8, Zinc Yellow, 5 mm Ht, 100 PK (M01320.060.0001)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.306 in Flange Dia., 0.37 in L, Steel, 100 PK (CAT2-1032-100)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.306 in Flange Dia., 0.37 in L, Steel, 100 PK (CAT2-1024-100)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.269 in Flange Dia., 0.37 in L, Steel, 100 PK (CAT2-0832-100)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.295 in Flange Dia., 0.425 in L, Aluminum, 100 PK (U69335.016.0080)
- ZORO SELECT Rivet Nut, M10-1.50 Thread Size, 0.685 in Flange Dia., 0.69 in L, Steel, 25 PK (M69135.100.0150)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.406 in Flange Dia., 0.531 in L, Aluminum, 100 PK (U69316.019.0080)
- AVK Rivet Nut, M5-0.80 Thread Size, 10.54 mm Flange Dia., 14.86 mm L, Steel, 25 PK (ALS4T-580-5.7)
- Zoro Select Rivet Nuts