Shop All Rivet Nuts
Download CAD Files
Zoro Select
Rivet Nut, 5/16"-18 Thread Size, 0.685 in Flange Dia., 0.805 in L, Aluminum, 25 PK
Mfr # U69315.031.0312
Zoro # G2516096
CAD Available
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Flange Style Flanged
- Drill Bit Size 17/32"
- Material Aluminum
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U69315.031.0312
- Zoro # G2516096
- Country of Origin Multiple
- Category Rivet Nuts
Dimensions
Thread Size | 5/16"-18 |
Drill Bit Size | 17/32" |
Flange Diameter | 0.685 in |
Insert Diameter | 0.53 in |
Overall Length | 0.805 in |
Head Height | 0.042 in |
Hole Size | 0.531 in |
Maximum Hole Diameter | 0.531 in |
Details
Item | Rivet Nut |
Body Texture | Knurled |
Flange Style | Flanged |
Material | Aluminum |
Finish | Plain |
Grip Range | 0.150 in to 0.312 in |
System of Measurement | Inch |
End Type | Open |
Application | Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads |
Compatible Material | Metal |
Flange Thickness | 0.042 in |
Minimum Material Thickness | 0.15 in |
Maximum Material Thickness | 0.312 in |
Insert Nut Type | Rivet Nut |
Thread Type | Coarse |
Description
Rivet Nut, System of Measurement Inch, Insert Diameter 17/32 in, Overall Length 13/16 in, Thread Size 5/16 In.-18, Thread Type Coarse, Flange Diameter 0.685 in, Flange Thickness 0.042 in, Material Aluminum, Finish Plain, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 17/32 in, Maximum Hole Diameter 0.531 in, Minimum Material Thickness 0.15 in, Maximum Material Thickness 0.312 in, Insert Nut Type Rivet Nut, End Type Open, Flange Style Flanged, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Clevis Pin 1-1/8 x 9 MCS ZC (CLPZ-1125-9000)
- CSH Wood Screw, #8, 3 in, Zinc Plated Stainless Steel Flat Head Square Drive, 2000 PK (0.FSC08300ZN17)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 60 mm L, 10 PK (M04114.160.0060)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.685 in Flange Dia., 0.805 in L, Aluminum, 20 PK (U69315.037.0312)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.455 in Flange Dia., 0.68 in L, Steel, 40 PK (CAK2-2520-260-40)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.51 in Flange Dia., 0.921 in L, Steel, 10 PK (CPB2-1032-320-10)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.417 in Flange Dia., 0.488 in L, Aluminum, 100 PK (U69315.019.0130)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.465 in - 0.475 in Flange Dia., .610 in - .640 in L, Aluminum (XA-14080)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., 0.577 in L, Steel, 1000 PK (B69135.025.0165)
- AMPG Rivet Nut, 5/16"-18 Thread Size, 17mm L, Steel (Z4460-NI)
- Zoro Select Rivet Nuts