Shop All Rivet Nuts
Download CAD Files
Zoro Select
Rivet Nut, 5/16"-18 Thread Size, 0.665 in Flange Dia., 0.75 in L, Steel, 25 PK
Mfr # U69136.031.0125
Zoro # G2517541
CAD Available
product price: $4.89
/pk 25, $0.20/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flanged
- Drill Bit Size Z
- Material Steel
- Finish Zinc Plated
- Flange Diameter 0.665 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U69136.031.0125
- Zoro # G2517541
- Country of Origin Multiple
- Category Rivet Nuts
Dimensions
Thread Size | 5/16"-18 |
Drill Bit Size | Z |
Flange Diameter | 0.665 in |
Insert Diameter | 0.413 in |
Overall Length | 0.75 in |
Hole Size | 0.413 in |
Head Height | 0.062 in |
Maximum Hole Diameter | 0.413 in |
Details
Item | Rivet Nut |
Flange Style | Flanged |
Material | Steel |
Finish | Zinc Plated |
Grip Range | 0.030 in to 0.125 in |
System of Measurement | Inch |
End Type | Open |
Application | Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads |
Thread Type | Coarse |
Maximum Material Thickness | 0.125 in |
Flange Thickness | 0.062 in |
Insert Nut Type | Rivet Nut |
Compatible Material | Metal |
Minimum Material Thickness | 0.03 in |
Description
Rivet Nut, System of Measurement Inch, Insert Diameter 13/32 in, Overall Length 3/4 in, Thread Size 5/16 In.-18, Thread Type Coarse, Flange Diameter 0.665 in, Flange Thickness 0.062 in, Material Steel, Finish Plain, Compatible Material Metal, Drill Bit Size Z, Maximum Hole Diameter 0.413 in, Minimum Material Thickness 0.03 in, Maximum Material Thickness 0.125 in, Insert Nut Type Rivet Nut, End Type Open, Flange Style Flanged, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXLOC Flexible Top Lock Nut, #10-32, Steel, Grade 2, Cadmium Plated, 1/16 in Ht, 200 PK (21FK-1032)
- GRIP-RITE Collated Brad Nail, 5/8 in L, 18 ga, Electro Galvanized, Brad Head, Straight, 1000 PK (GRF1858M)
- ZORO SELECT External Tooth Lock Washer Lock Nut, 1/4"-28, Steel, Grade 2, Zinc Plated, 15/64 in Ht, 100 PK (4CAJ9)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 2 ft, Steel, Grade A, Plain Finish (U20200.062.2400)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.475 in Flange Dia., 0.75 in L, Steel, 40 PK (U69136.025.0200)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.655 in - 0.665 in Flange Dia., .860 in - .890 in L, Aluminum (XA-31200)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.295 in Flange Dia., 0.425 in L, Aluminum, 100 PK (U69335.016.0080)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.406 in Flange Dia., 0.603 in L, Steel, 50 PK (U69136.019.0130)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.392 in Flange Dia., 0.433 in L, Steel, 100 PK (U69135.016.0080)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.455 in Flange Dia., 0.58 in L, Steel, 50 PK (CAK2-2520-165-50)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.56 in Flange Dia., 0.67 in L, Steel, 25 PK (U69155.031.0165)
- Zoro Select Rivet Nuts