Shop All Rivet Nuts
Download CAD Files
Zoro Select
Rivet Nut, 5/16"-18 Thread Size, 0.655 in Flange Dia., 0.685 in L, Steel, 25 PK
Mfr # CAH2-3118-150-25
Zoro # G2281310
CAD Available
product price: $8.69
/pk 25, $0.35/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Smooth
- Flange Style Flanged
- Drill Bit Size 1/2"
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CAH2-3118-150-25
- Zoro # G2281310
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | 5/16"-18 |
Drill Bit Size | 1/2" |
Flange Diameter | 0.655 in |
Insert Diameter | 0.499 in |
Overall Length | 0.685 in |
Head Height | 0.035 in |
Hole Size | 1/2 in |
Installed Length | 17/32 in |
Body Length | 11/16 in |
Maximum Hole Diameter | 0.5 in |
Description
Rivet Nut, System of Measurement Inch, Insert Diameter 1/2 in, Overall Length 23/32 in, Installed Length 17/32 in, Thread Size 5/16 In.-18, Thread Type Coarse, Flange Diameter 0.655 in, Flange Thickness 0.035 in, Material Steel, Material Grade/Class 1008/1010, Finish Zinc Yellow, Body Texture Smooth, Compatible Material Metal, Drill Bit Size 17/32 in, Maximum Hole Diameter 0.5 in, Minimum Material Thickness 0.027 in, Maximum Material Thickness 0.15 in, Insert Nut Type Rivet Nut, Body Type Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 50 PK (U07040.031.0150)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (U38205.037.0001)
- ZORO SELECT Wedge Lock Washer, For Screw Size M8 Steel, Zinc Plated Finish, 100 PK (5MXD8)
- DEWALT Drive Nail Drive Anchor, 3/8" Dia., 2-1/2" L, Steel Zinc Plated, 25 PK (03631-PWR)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.655 in Flange Dia., 0.685 in L, Steel, 25 PK (CAH2-3716-150-25)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.51 in Flange Dia., 0.685 in L, Steel, 40 PK (CAH2-2520-260-40)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.396 in - 0.406 in Flange Dia., .579 in - .609 in L, Steel, 1000 PK (XS-11130)
- ZORO SELECT Rivet Nut, M8-1.25 Thread Size, 0.685 in Flange Dia., 0.774 in L, Steel, 25 PK (M69135.080.0312)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.325 in Flange Dia., 0.438 in L, Aluminum, 100 PK (U69316.013.0075)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.781 in Flange Dia., 0.938 in L, Steel, 20 PK (U69136.037.0200)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, Rubber, 25 PK (1095PK)
- Zoro Select Rivet Nuts