Shop All Rivet Nuts
Zoro Select
Rivet Nut, 5/16"-18 Thread Size, 0.528 in Flange Dia., 0.615 in L, Steel, 25 PK
Mfr # CAT2-3118-25
Zoro # G9680991
original price:
$17.16
30% off
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Thread Size 5/16"-18
- Drill Bit Size 1/2 to 33/64"
- Material Steel
- Finish Cadmium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CAT2-3118-25
- Zoro # G9680991
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | 5/16"-18 |
Drill Bit Size | 1/2 to 33/64" |
Flange Diameter | 0.528 in |
Insert Diameter | 0.4995 in |
Overall Length | 0.615 in |
Hole Size | 0.500 to 0.5156 in |
Body Length | 39/64 in |
Maximum Hole Diameter | 0.5156 in |
Description
Rivet Nut, System of Measurement Inch, Insert Diameter 1/2 in, Overall Length 39/64 in, Thread Size 5/16 In.-18, Thread Type Coarse, Flange Diameter 0.528 in, Material Steel, Material Grade/Class 12L14/1215, Finish Cadmium Plated, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 1/2 in, Maximum Hole Diameter 0.5156 in, Minimum Material Thickness 0.03 in, Maximum Material Thickness 0.187 in, Insert Nut Type Rivet Nut, Body Type Round, Thread Fit 2B, Body Length 39/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 100Pk #8 Lock Washer (300012)
- STANLEY Heavy Duty Staples, T50, 24 ga, Narrow Crown, 1/4 in Leg L, Steel, 1000 PK (TRA704T)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (N01200.062.0400)
- ZORO SELECT Cotter Pin, HammLock, 5/32Dx1-1/4" L, PK100 (WWG-CPHZ-029)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.415 in Flange Dia., 0.576 in L, Steel, 40 PK (U69155.025.0165)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.406 in Flange Dia., 0.596 in L, Steel, 50 PK (U69136.019.0131)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.396 in - 0.406 in Flange Dia., .579 in - .609 in L, Steel, 1000 PK (XS-11130)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.655 in Flange Dia., 0.685 in L, Steel, 25 PK (CAH2-3118-150-25)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.475 in Flange Dia., 0.627 in L, Steel, 50 PK (U69136.025.0080)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.671 in Flange Dia., 0.771 in L, Steel, 10 PK (CFH2-3716-239T-10)
- AVK Rivet Nut, 1/4"-20 Thread Size, Aluminum (BTIR-RNA420-320/B)
- Zoro Select Rivet Nuts