Shop All Rivet Nuts
Zoro Select
Rivet Nut, 3/8"-16 Thread Size, 0.771 in - 0.781 in Flange Dia., .923 in - .953 in L, Steel
Mfr # XS-37200
Zoro # G4817283
product price: $377.99
/pk 1000, $0.38/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flanged
- Thread Size 3/8"-16
- Drill Bit Size .490" to .500"
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # XS-37200
- Zoro # G4817283
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | 3/8"-16 |
Drill Bit Size | .490" to .500" |
Flange Diameter | 0.771 in - 0.781 in |
Insert Diameter | .486 in - .490 in |
Overall Length | .923 in - .953 in |
Details
Item | Rivet Nut |
Flange Style | Flanged |
Material | Steel |
Finish | Zinc Yellow |
Grip Range | .115 in to .200 in |
Rivet Standards | Not Listed |
System of Measurement | Inch |
End Type | Open |
Description
3/8-16-.200 Flat Head Threaded Insert Rivet Nut Steel Zinc Yellow Dichromate NON-RIBBED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Jam Nut, 1/2"-13, 316 Stainless Steel, Not Graded, Plain, 7/16 in Ht, 100 PK (695451-PR-100)
- ZORO SELECT Hex Nut, M10-1.50, Steel, Class 10, Zinc Yellow, 8 mm Ht, 100 PK (M04122.100.0001)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 7/8 in L, Aluminum Body, 100 PK (U34121.025.0810)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 1 1/2"-6 (3532-1.1/2K)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., 0.58 in L, Aluminum, 50 PK (U69315.025.0165)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.490 in - 0.500 in Flange Dia., .705 in - .735 in L, Steel (XS-14260S)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.392 in Flange Dia., 0.484 in L, Aluminum, 50 PK (U69315.016.0130)
- ZORO SELECT Rivet Nut, M6-1.00 Thread Size, 0.413 in Flange Dia., 0.61 in L, Steel, 40 PK (M69155.060.0165)
- ZORO SELECT Rivet Nut, M4-0.70 Thread Size, 0.392 in Flange Dia., 0.47 in L, Steel, 50 PK (M69135.040.0130)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., 0.59 in L, Steel, 50 PK (U69135.025.0165)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.528 in Flange Dia., 0.615 in L, Steel, 25 PK (CAT2-3118-25)
- Zoro Select Rivet Nuts