Shop All Rivet Nuts
Zoro Select
Rivet Nut, 3/8"-16 Thread Size, 0.771 in - 0.781 in Flange Dia., .829 in - .859 in L, Steel
Mfr # XS-37115
Zoro # G4817344
product price: $383.99
/pk 1000, $0.38/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flanged
- Thread Size 3/8"-16
- Drill Bit Size .490" to .500"
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # XS-37115
- Zoro # G4817344
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | 3/8"-16 |
Drill Bit Size | .490" to .500" |
Flange Diameter | 0.771 in - 0.781 in |
Insert Diameter | .476 in - .480 in |
Overall Length | .829 in - .859 in |
Details
Item | Rivet Nut |
Flange Style | Flanged |
Material | Steel |
Finish | Zinc Yellow |
Grip Range | .030 in to .115 in |
Rivet Standards | Not Listed |
System of Measurement | Inch |
End Type | Open |
Description
3/8-16-.115 Flat Head Threaded Insert Rivet Nut Steel Zinc Yellow Dichromate NON-RIBBED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Hog Ring Staples, 14 ga, 3/4 in Leg L, Steel, 1000 PK (HR2)
- ROTOR CLIP External-E E-Clip, Steel Black Phosphate Finish, 0.984 in Shaft Dia (SE-098)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/16 in W, 3/16 in H, Carbon Steel (WWG350187018712)
- ZORO SELECT Socket Set Screw, Oval, 3/8-16x5/8, PK100 (U07845.037.0062)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.396 in - 0.406 in Flange Dia., .516 in - .546 in L, Aluminum (XA-11080)
- ZORO SELECT Rivet Nut, M6-1.00 Thread Size, 0.5 in Flange Dia., 0.57 in L, Aluminum, 50 PK (M69315.060.0165)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.665 in Flange Dia., 0.875 in L, Steel, 25 PK (U69136.031.0197)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.445 in - 0.465 in Flange Dia., .590 in - .610 in L, Steel (LS-14165S)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.781 in Flange Dia., 0.938 in L, Aluminum, 20 PK (U69316.037.0200)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.390 in - 0.400 in Flange Dia., .130 in - .225 in L, Aluminum (XA-11130S)
- GOEBEL Rivet Nut, #6-32 Thread Size, Stainless Steel, 250 PK (LHI2-632-80)
- Zoro Select Rivet Nuts