Shop All Rivet Nuts
Zoro Select
Rivet Nut, 3/8"-16 Thread Size, 0.660 in - 0.670 in Flange Dia., .720 in - .750 in L, Steel
Mfr # XS-37150S
Zoro # G4808140
product price: $389.99
/pk 1000, $0.39/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flanged
- Drill Bit Size .5312" to .5372"
- Material Steel
- Finish Zinc Yellow
- Flange Diameter 0.660 in - 0.670 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # XS-37150S
- Zoro # G4808140
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | 3/8"-16 |
Drill Bit Size | .5312" to .5372" |
Flange Diameter | 0.660 in - 0.670 in |
Insert Diameter | .526 in - .530 in |
Overall Length | .720 in - .750 in |
Details
Item | Rivet Nut |
Flange Style | Flanged |
Material | Steel |
Finish | Zinc Yellow |
Grip Range | .027 in to .150 in |
Rivet Standards | Not Listed |
System of Measurement | Inch |
End Type | Open |
Description
3/8-16-.150 Flat Head Ribbed Threaded Insert Rivet Nut Steel Zinc Yellow Dichromate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Framing Nail, 1-1/2 in L, 11 ga, Round Head, 15 Degrees (C4R90BDSS-316)
- ZORO SELECT Class 8.8, M36-4.00 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 5 PK (M01210.360.0080)
- ZORO SELECT Thread Cutting Screw, 1/2"-13 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 200 PK (5020FW)
- AMPG Shim, Round, Min ID 0.313 In, PK25 (2JHC9)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.455 in Flange Dia., 0.58 in L, Steel, 50 PK (CAK2-2520-165-50)
- ZORO SELECT Rivet Nut, M6-1.00 Thread Size, 110.18 mm - 110.94 mm Flange Dia., 16.89 mm - 17.65 mm L, Steel (LS-M65.70SY)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.555 in Flange Dia., 0.406 in L, Steel, 5 PK (RFSL2-1024-100-5)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.34 in Flange Dia., 0.475 in L, Steel, 100 PK (CAK2-1024-130-100)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.475 in Flange Dia., 0.627 in L, Steel, 50 PK (U69136.025.0080)
- ZORO SELECT Rivet Nut, M10-1.50 Thread Size, 0.685 in Flange Dia., 0.69 in L, Steel, 25 PK (M69135.100.0150)
- AVK Rivet Nut, 3/8"-16 Thread Size, 0.655 in Flange Dia., .685 in L, Steel (BTI-AHS4T-616-150/B)
- Zoro Select Rivet Nuts