Shop All Rivet Nuts
Zoro Select
Rivet Nut, 3/8"-16 Thread Size, 0.580 in - 0.610 in Flange Dia., .700 in - .720 in L, Aluminum
Mfr # LA-37150S
Zoro # G5079774
product price: $366.99
/pk 1000, $0.37/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Drill Bit Size .5312" to .5372"
- Material Aluminum
- Finish Polished
- Flange Diameter 0.580 in - 0.610 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LA-37150S
- Zoro # G5079774
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | 3/8"-16 |
Drill Bit Size | .5312" to .5372" |
Flange Diameter | 0.580 in - 0.610 in |
Insert Diameter | 0.53 in |
Overall Length | .700 in - .720 in |
Details
Item | Rivet Nut |
Body Texture | Knurled |
Material | Aluminum |
Finish | Polished |
Grip Range | .027 in to .150 in |
Rivet Standards | Not Listed |
System of Measurement | Inch |
End Type | Open |
Material Grade | 5056 |
Description
3/8-16-.150 Small Head Ribbed Threaded Insert Rivet Nut Aluminum Cleaned and Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Blind Rivet, Dome Head, 3/16 in Dia., 1/4 in L, 18-8 Stainless Steel Body, 50 PK (53962)
- ZORO SELECT Socket Set Screw, Cup, M10x1.50mmx40mm, PK5 (M51260.100.0040)
- DEWALT Pure110+ Epoxy, 20.5 Oz Container Size Cartridge, Includes Mixing Nozzle (08321SD-PWR)
- ZORO SELECT Standard Crown Cap Nut, 7/8"-14, 316 Stainless Steel, Plain, 1-23/64 in H (CPB279)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.645 in Flange Dia., 1.0 in L, Steel, 10 PK (CPB2-2520-280-10)
- ZORO SELECT Rivet Nut, M8-1.25 Thread Size, 0.56 in Flange Dia., 0.647 in L, Steel, 25 PK (M69155.080.0200)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.31 in Flange Dia., 0.47 in L, Steel, 50 PK (CAK2-0632-130-50)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.295 in Flange Dia., 0.423 in L, Aluminum, 100 PK (U69335.013.0080)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.359 in Flange Dia., 0.406 in L, Steel, 25 PK (CFH2-1024-135T-25)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.315 in - 0.325 in Flange Dia., .485 in - .515 in L, Steel, 1000 PK (XS-06160)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.452 in Flange Dia., 0.406 in L, Steel, 10 PK (CFH2-2520-145T-10)
- Zoro Select Rivet Nuts