Shop All Rivet Nuts
Zoro Select
Rivet Nut, 3/8"-16 Thread Size, 0.56 in Flange Dia., 0.674 in L, Steel, 20 PK
Mfr # U69155.037.0165
Zoro # G3137321
product price: $4.35
/pk 20, $0.22/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flush
- Thread Size 3/8"-16
- Drill Bit Size 1/2"
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U69155.037.0165
- Zoro # G3137321
- Country of Origin Multiple
- Category Rivet Nuts
Dimensions
Thread Size | 3/8"-16 |
Drill Bit Size | 1/2" |
Flange Diameter | 0.56 in |
Insert Diameter | 0.499 in |
Overall Length | 0.674 in |
Head Height | 0.022 in |
Hole Size | 1/2 in |
Maximum Hole Diameter | 0.5 in |
Body Length | 43/64 in |
Details
Item | Rivet Nut |
Flange Style | Flush |
Material | Steel |
Finish | Zinc Plated |
Grip Range | 0.030 in to 0.165 in |
System of Measurement | Inch |
End Type | Open |
Application | Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads |
Flange Thickness | 0.022 in |
Maximum Material Thickness | 0.165 in |
Thread Type | Coarse |
Minimum Material Thickness | 0.03 in |
Insert Nut Type | Rivet Nut |
Compatible Material | Metal |
Description
Rivet Nut, System of Measurement Inch, Insert Diameter 1/2 in, Overall Length 43/64 in, Thread Size 3/8 In.-16, Thread Type Coarse, Flange Diameter 0.5625 in, Flange Thickness 0.022 in, Material Steel, Finish Plain, Compatible Material Metal, Drill Bit Size 1/2 in, Maximum Hole Diameter 0.5 in, Minimum Material Thickness 0.03 in, Maximum Material Thickness 0.165 in, Insert Nut Type Rivet Nut, Body Length 43/64 in, End Type Open, Flange Style Flush, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Sealing Washer, Rubber, PlainFinish, 10 PK (60094)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #6-32 Thrd Sz, 18-8 Stainless Steel, 12 PK (R1185-06)
- ZORO SELECT Lag Screw, 1/2 in, 2 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK (U08280.050.0200)
- AMPG Coupling Nut, 5/8"-11, Steel, Black Oxide, 1-5/8 in Lg, 1-1/16 in Hex Wd (Z0087)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.655 in Flange Dia., 0.845 in L, Steel, 25 PK (CAH2-3118-312-25)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.396 in - 0.406 in Flange Dia., .579 in - .609 in L, Steel, 1000 PK (XS-11130)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.595 in Flange Dia., 0.69 in L, Steel, 25 PK (CAK2-3716-150-25)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.595 in Flange Dia., 0.805 in L, Steel, 25 PK (CAK2-3118-312-25)
- ZORO SELECT Rivet Nut, M8-1.25 Thread Size, 0.685 in Flange Dia., 0.68 in L, Steel, 25 PK (M69135.080.0150)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.365 in - 0.375 in Flange Dia., .495 in - .525 in L, Aluminum (XA-06130S)
- MARSON Rivet Nut, 3/8"-16 Thread Size, Steel, 25 PK (M47381)
- Zoro Select Rivet Nuts