Shop All Rivet Nuts
Zoro Select
Rivet Nut, 3/8"-16 Thread Size, 0.510 in - 0.540 in Flange Dia., .690 in - .720 in L, Steel
Mfr # LS-37200
Zoro # G2570265
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Smooth
- Drill Bit Size .500" to .504"
- Material Steel
- Finish Zinc Yellow
- Flange Diameter 0.510 in - 0.540 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LS-37200
- Zoro # G2570265
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | 3/8"-16 |
Drill Bit Size | .500" to .504" |
Flange Diameter | 0.510 in - 0.540 in |
Insert Diameter | 0.499 in |
Overall Length | .690 in - .720 in |
Details
Item | Rivet Nut |
Body Texture | Smooth |
Material | Steel |
Finish | Zinc Yellow |
Grip Range | .040 in to .200 in |
Rivet Standards | Not Listed |
System of Measurement | Inch |
End Type | Open |
Description
3/8-16-.200 Small Head Rivet Nut Steel Zinc Yellow Dichromate NON-RIBBED
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Round, Black Oxide Steel, 3/32 in Head Ht, 7/16 in Lg (Z2300)
- PRECISION BRAND Arbor Shim, 0.0010x1/2 ID, Pk10 (25121)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M10-1.25 Thrd Sz, 18-8 Stainless Steel, 12 PK (R4649-10)
- ZORO SELECT 1"-8 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk. (U12005.100.0001)
- ZORO SELECT Rivet Nut, M6-1.00 Thread Size, 170.4 mm Flange Dia., 20.8 mm L, Steel, 10 PK (RFL2-610-3.8-10)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.655 in Flange Dia., 0.685 in L, Steel, 25 PK (CAH2-3716-150-25)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.5 in Flange Dia., 0.7195 in L, Steel, 25 PK (RFL2-1032-150-25)
- ZORO SELECT Rivet Nut, M5-0.80 Thread Size, 0.417 in Flange Dia., 0.585 in L, Steel, 50 PK (M69135.050.0225)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.315 in - 0.325 in Flange Dia., .485 in - .515 in L, Steel, 1000 PK (XS-06120)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.465 in - 0.475 in Flange Dia., .797 in - .827 in L, Steel (XS-14260)
- MIDWEST FASTENER Rivet Nut, 5/16"-18 Thread Size, 3/4 in L, Rubber, 7 PK (64553)
- Zoro Select Rivet Nuts