Shop All Rivet Nuts
Zoro Select
Rivet Nut, 1/4"-28 Thread Size, 0.445 in - 0.465 in Flange Dia., .690 in - .710 in L, Steel
Mfr # LS-15260S
Zoro # G2570685
product price: $137.99
/pk 1000, $0.14/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Drill Bit Size .3906" to .3966"
- Material Steel
- Finish Zinc Yellow
- Flange Diameter 0.445 in - 0.465 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LS-15260S
- Zoro # G2570685
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | 1/4"-28 |
Drill Bit Size | .3906" to .3966" |
Flange Diameter | 0.445 in - 0.465 in |
Insert Diameter | 0.39 in |
Overall Length | .690 in - .710 in |
Details
Item | Rivet Nut |
Body Texture | Knurled |
Material | Steel |
Finish | Zinc Yellow |
Grip Range | .165 in to .260 in |
Rivet Standards | Not Listed |
System of Measurement | Inch |
End Type | Open |
Description
1/4-28-.260 Small Head Ribbed Rivet Nut Zinc Yellow Dichromate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 5/32inx1in, Znc, PK100 (U39101.015.0100)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 8, Black Oxide, 21/32 in Ht, 50 PK (U12411.037.0001)
- ZORO SELECT Shoulder Washer, Fits Bolt Size 5/16 in Nylon, Natural Finish, 40 PK (10SC312037)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 5 PK (U04100.062.0225)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.685 in Flange Dia., 0.69 in L, Aluminum, 25 PK (U69315.031.0150)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.490 in - 0.500 in Flange Dia., .605 in - .635 in L, Aluminum (XA-14165S)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.595 in Flange Dia., 0.805 in L, Steel, 20 PK (CAK2-3716-312-20)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.465 in - 0.475 in Flange Dia., .610 in - .640 in L, Aluminum (XA-14080)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.56 in Flange Dia., 0.674 in L, Steel, 20 PK (U69155.037.0165)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.390 in - 0.400 in Flange Dia., .130 in - .225 in L, Aluminum (XA-11130S)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.269 in Flange Dia., 0.37 in L, Steel, 100 PK (CAT2-0832-100)
- Zoro Select Rivet Nuts