Shop All Rivet Nuts
Zoro Select
Rivet Nut, 1/4"-28 Thread Size, 0.445 in - 0.465 in Flange Dia., .590 in - .610 in L, Aluminum
Mfr # LA-15165S
Zoro # G5083134
product price: $135.99
/pk 1000, $0.14/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Drill Bit Size .3906" to .3966"
- Material Aluminum
- Finish Polished
- Flange Diameter 0.445 in - 0.465 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LA-15165S
- Zoro # G5083134
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | 1/4"-28 |
Drill Bit Size | .3906" to .3966" |
Flange Diameter | 0.445 in - 0.465 in |
Insert Diameter | 0.39 in |
Overall Length | .590 in - .610 in |
Details
Item | Rivet Nut |
Body Texture | Knurled |
Material | Aluminum |
Finish | Polished |
Grip Range | .027 in to .165 in |
Rivet Standards | Not Listed |
System of Measurement | Inch |
End Type | Open |
Material Grade | 5056 |
Description
1/4-28-.165 Small Head Ribbed Threaded Insert Rivet Nut Aluminum Cleaned and Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Epcon Mixing Nozzle, 6.375 in L, 5/8 in Dia. (E55)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 2-3/4" L, Stainless Steel 25 PK (50382)
- RED HEAD Trubolt Wedge Anchor, 3/4" Dia., 5-1/2" L, Carbon Steel Zinc Plated, 10 PK (WS-3454)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (FHSIA0310100USA-100BX)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.445 in - 0.465 in Flange Dia., .590 in - .610 in L, Aluminum (LA-14165S)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.655 in Flange Dia., 0.845 in L, Steel, 20 PK (CAH2-3716-312-20)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.406 in Flange Dia., 0.603 in L, Steel, 50 PK (U69136.019.0130)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.392 in Flange Dia., 0.484 in L, Aluminum, 50 PK (U69315.016.0130)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.24 in Flange Dia., 0.37 in L, Steel, 100 PK (CAT2-0632-100)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.347 in - 0.357 in Flange Dia., .485 in - .515 in L, Steel, 1000 PK (XS-08120)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.34 in Flange Dia., 0.585 in L, Steel, 50 PK (CAK2-1024-225-50)
- Zoro Select Rivet Nuts