Shop All Rivet Nuts
Download CAD Files
Zoro Select
Rivet Nut, 1/4"-20 Thread Size, 0.51 in Flange Dia., 0.585 in L, Steel, 50 PK
Mfr # CAH2-2520-165-50
Zoro # G2107598
CAD Available
product price: $12.39
/pk 50, $0.25/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Smooth
- Flange Style Flanged
- Thread Size 1/4"-20
- Drill Bit Size 3/8"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CAH2-2520-165-50
- Zoro # G2107598
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | 1/4"-20 |
Drill Bit Size | 3/8" |
Flange Diameter | 0.51 in |
Insert Diameter | 0.374 in |
Overall Length | 0.585 in |
Hole Size | 0.375 in |
Head Height | 0.03 in |
Maximum Hole Diameter | 0.375 in |
Installed Length | 13/32 in |
Body Length | 37/64 in |
Description
Rivet Nut, System of Measurement Inch, Insert Diameter 3/8 in, Overall Length 39/64 in, Installed Length 13/32 in, Thread Size 1/4 In.-20, Thread Type Coarse, Flange Diameter 0.515625 in, Flange Thickness 0.03 in, Material Steel, Material Grade/Class 1008/1010, Finish Zinc Yellow, Body Texture Smooth, Compatible Material Metal, Drill Bit Size 25/64 in, Maximum Hole Diameter 0.375 in, Minimum Material Thickness 0.027 in, Maximum Material Thickness 0.165 in, Insert Nut Type Rivet Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 1/4"-28, Carbon Steel, Grade A, Zinc Plated, 5/32 in Ht, 100 PK (U11380.025.0001)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 10 PK (75571)
- ZORO SELECT Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.016.0100)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 12 in L (U51000.062.1200)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.396 in - 0.406 in Flange Dia., .516 in - .546 in L, Aluminum (XA-11080)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.32 in Flange Dia., 0.43 in L, Aluminum, 100 PK (U69335.019.0131)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.390 in - 0.400 in Flange Dia., .130 in - .225 in L, Aluminum (XA-11130S)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.359 in Flange Dia., 0.406 in L, Steel, 25 PK (CFH2-1032-135T-25)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.5 in Flange Dia., 0.7195 in L, Steel, 25 PK (RFL2-1032-150-25)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.645 in Flange Dia., 1.0 in L, Steel, 10 PK (CPB2-2520-280-10)
- AVK Rivet Nut, #8-32 Thread Size, 0.39 in Flange Dia., 0.42 in L, Aluminum, 25 PK (ALA1-832-80)
- Zoro Select Rivet Nuts