Shop All Rivet Nuts
Download CAD Files
Zoro Select
Rivet Nut, 1/4"-20 Thread Size, 0.475 in Flange Dia., 0.688 in L, Steel, 40 PK
Mfr # U69136.025.0138
Zoro # G2761787
CAD Available
product price: $3.99
/pk 40, $0.10/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flanged
- Thread Size 1/4"-20
- Drill Bit Size Q
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U69136.025.0138
- Zoro # G2761787
- Country of Origin Multiple
- Category Rivet Nuts
Dimensions
Thread Size | 1/4"-20 |
Drill Bit Size | Q |
Flange Diameter | 0.475 in |
Insert Diameter | 0.332 in |
Overall Length | 0.688 in |
Head Height | 0.06 in |
Hole Size | 0.332 in |
Maximum Hole Diameter | 0.332 in |
Details
Item | Rivet Nut |
Flange Style | Flanged |
Material | Steel |
Finish | Zinc Plated |
Grip Range | 0.079 in to 0.138 in |
System of Measurement | Inch |
End Type | Open |
Application | Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads |
Flange Thickness | 0.06 in |
Insert Nut Type | Rivet Nut |
Minimum Material Thickness | 0.079 in |
Thread Type | Coarse |
Maximum Material Thickness | 0.138 in |
Compatible Material | Metal |
Description
Rivet Nut, System of Measurement Inch, Insert Diameter 21/64 in, Overall Length 11/16 in, Thread Size 1/4 In.-20, Thread Type Coarse, Flange Diameter 0.475 in, Flange Thickness 0.06 in, Material Steel, Finish Plain, Compatible Material Metal, Drill Bit Size Q, Maximum Hole Diameter 0.332 in, Minimum Material Thickness 0.079 in, Maximum Material Thickness 0.138 in, Insert Nut Type Rivet Nut, End Type Open, Flange Style Flanged, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx1" L, PK100 (WWG-187-1000-LZ)
- AZTEC LIFTING HARDWARE Yoke End, 1020 Carbon Steel, Zinc Clear Trivalent, 1/2" Thrd Sz, 3 in Overall Lg (YK12-20-LH-ZP)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 25 PK (U01200.031.0400)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.44 in L, Aluminum Body, 1000 PK (AD44H)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.465 in - 0.475 in Flange Dia., .797 in - .827 in L, Steel (XS-14260)
- ZORO SELECT Rivet Nut, M8-1.25 Thread Size, 0.56 in Flange Dia., 0.647 in L, Steel, 25 PK (M69155.080.0200)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.392 in Flange Dia., 0.484 in L, Steel, 50 PK (U69135.016.0130)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.267 in - 0.287 in Flange Dia., .385 in - .415 in L, Steel, 1000 PK (LS-06080)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.406 in Flange Dia., 0.603 in L, Steel, 50 PK (U69136.019.0130)
- ZORO SELECT Rivet Nut, M5-0.80 Thread Size, 0.417 in Flange Dia., 0.585 in L, Steel, 50 PK (M69135.050.0225)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.490 in - 0.500 in Flange Dia., .705 in - .735 in L, Aluminum (XA-14260S)
- Zoro Select Rivet Nuts