Shop All Rivet Nuts
Download CAD Files
Zoro Select
Rivet Nut, 1/4"-20 Thread Size, 0.452 in Flange Dia., 0.406 in L, Steel, 10 PK
Mfr # CFH2-2520-145T-10
Zoro # G2804420
CAD Available
product price: $3.15
/pk 10, $0.32/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Smooth
- Flange Style Flanged
- Drill Bit Size 19/64"
- Material Steel
- Finish Clear Trivalent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CFH2-2520-145T-10
- Zoro # G2804420
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | 1/4"-20 |
Drill Bit Size | 19/64" |
Flange Diameter | 0.452 in |
Insert Diameter | 0.296 in |
Overall Length | 0.406 in |
Head Height | 0.043 in |
Hole Size | 0.297 in |
Installed Length | 1/4 in |
Body Length | 15/32 in |
Maximum Hole Diameter | 0.297 in |
Description
Rivet Nut, System of Measurement Inch, Insert Diameter 19/64 in, Overall Length 33/64 in, Installed Length 1/4 in, Thread Size 1/4 In.-20, Thread Type Coarse, Flange Diameter 0.452 in, Flange Thickness 0.043 in, Material Steel, Material Grade/Class 1008/1010, Finish Zinc Yellow, Body Texture Smooth, Compatible Material Metal, Drill Bit Size 19/64 in, Maximum Hole Diameter 0.297 in, Minimum Material Thickness 0.085 in, Maximum Material Thickness 0.145 in, Insert Nut Type Rivet Nut, Body Type Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 1/8inx3/4in, Znc, PK100 (U39101.012.0075)
- ARMOR COAT Hex Head Cap Screw Assortment, Steel, Advanced Corrosion Resistance Finish (UST900003)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 2-7/16 in Shaft Dia (SH-243SS)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 8, Yellow Zinc, 15 PK (51873)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.359 in Flange Dia., 0.406 in L, Steel, 25 PK (CFH2-1024-135T-25)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.452 in Flange Dia., 0.406 in L, Steel, 25 PK (CFH2-2520-085T-25)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.330 in - 0.350 in Flange Dia., .595 in - .615 in L, Steel, 1000 PK (LS-10225S)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.685 in Flange Dia., 0.819 in L, Steel, 10 PK (RFL2-2520-150-10)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.406 in Flange Dia., 0.534 in L, Steel, 100 PK (U69136.019.0081)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.365 in - 0.375 in Flange Dia., .445 in - .475 in L, Steel, 1000 PK (XS-08080S)
- AVK Rivet Nut, #10-24 Thread Size, 0.415 in Flange Dia., 0.585 in L, Steel, 25 PK (ALS4T-1024-225)
- Zoro Select Rivet Nuts