Shop All Rivet Nuts
Zoro Select
Rivet Nut, 1/4"-20 Thread Size, 0.445 in - 0.465 in Flange Dia., .690 in - .710 in L, Aluminum
Mfr # LA-14260S
Zoro # G5082839
product price: $135.99
/pk 1000, $0.14/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Drill Bit Size .3906" to .3966"
- Material Aluminum
- Finish Polished
- Flange Diameter 0.445 in - 0.465 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LA-14260S
- Zoro # G5082839
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | 1/4"-20 |
Drill Bit Size | .3906" to .3966" |
Flange Diameter | 0.445 in - 0.465 in |
Insert Diameter | 0.39 in |
Overall Length | .690 in - .710 in |
Details
Item | Rivet Nut |
Body Texture | Knurled |
Material | Aluminum |
Finish | Polished |
Grip Range | .165 in to .260 in |
Rivet Standards | Not Listed |
System of Measurement | Inch |
End Type | Open |
Material Grade | 5056 |
Description
1/4-20-.260 Small Head Ribbed Threaded Insert Rivet Nut Aluminum Cleaned and Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Wood Screw, #8, 1-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 175 PK (08268)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Hot Dipped Galvanized, 42 PK (51161)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 10 PK (U04360.050.0300)
- MIDWEST FASTENER Coupling Nut, 1/2"-13, Steel, Zinc Plated, 1-3/4 in Lg, 12 PK (03495)
- ZORO SELECT Rivet Nut, 1/4"-28 Thread Size, 0.445 in - 0.465 in Flange Dia., .690 in - .710 in L, Aluminum (LA-15260S)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.655 in - 0.665 in Flange Dia., .860 in - .890 in L, Aluminum (XA-31200)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.315 in - 0.325 in Flange Dia., .485 in - .515 in L, Aluminum (XA-06160)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.390 in - 0.400 in Flange Dia., .500 in - .530 in L, Aluminum (XA-10130S)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.655 in Flange Dia., 0.845 in L, Steel, 25 PK (CAH2-3118-312-25)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.56 in Flange Dia., 0.674 in L, Steel, 20 PK (U69155.037.0165)
- AVK Rivet Nut, #8-32 Thread Size, 0.39 in Flange Dia., 0.47 in L, Steel, 25 PK (ALS4T-832-130)
- Zoro Select Rivet Nuts