Shop All Rivet Nuts
Zoro Select
Rivet Nut, 1/4"-20 Thread Size, 0.445 in - 0.465 in Flange Dia., .590 in - .610 in L, Aluminum
Mfr # LA-14165S
Zoro # G5084062
product price: $133.99
/pk 1000, $0.13/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Drill Bit Size .3906" to .3966"
- Material Aluminum
- Finish Polished
- Flange Diameter 0.445 in - 0.465 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LA-14165S
- Zoro # G5084062
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | 1/4"-20 |
Drill Bit Size | .3906" to .3966" |
Flange Diameter | 0.445 in - 0.465 in |
Insert Diameter | 0.39 in |
Overall Length | .590 in - .610 in |
Details
Item | Rivet Nut |
Body Texture | Knurled |
Material | Aluminum |
Finish | Polished |
Grip Range | .027 in to .165 in |
Rivet Standards | Not Listed |
System of Measurement | Inch |
End Type | Open |
Material Grade | 5056 |
Description
1/4-20-.165 Small Head Ribbed Threaded Insert Rivet Nut Aluminum Cleaned and Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Deck Screw, #9 x 1-1/2 in, Steel, Flat Head, Torx Drive, 149 PK (52481)
- MIDWEST FASTENER Hex Nut, 1/2"-20, Steel, Plain, 6 PK (60674)
- PRIME-LINE Hex Lag Screw 3/8in X 1-1/2in A307 Grade A Hot Dip Galvanized Steel 25PK (9056123)
- GRIP-RITE Common Nail, 3-1/2 in L, 16D, Steel, Bright Finish, 8 ga (16C1)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.510 in - 0.540 in Flange Dia., .690 in - .720 in L, Steel (LS-37200)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.455 in Flange Dia., 0.68 in L, Steel, 40 PK (CAK2-2520-260-40)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.392 in Flange Dia., 0.433 in L, Steel, 100 PK (U69135.016.0080)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.455 in Flange Dia., 0.58 in L, Steel, 50 PK (CAK2-2520-165-50)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.595 in Flange Dia., 0.805 in L, Steel, 20 PK (CAK2-3716-312-20)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.685 in Flange Dia., 0.819 in L, Steel, 10 PK (RFL2-2520-150-10)
- AVK Rivet Nut, M12-1.75 Thread Size, 210.97 mm Flange Dia., 36.83 mm L, Steel, 10 PK (ALS4T-12175-12.7)
- Zoro Select Rivet Nuts