Shop All Rivet Nuts
Zoro Select
Rivet Nut, 1/4"-20 Thread Size, 0.4 in Flange Dia., 0.515 in L, Steel, 50 PK
Mfr # CAT2-2520-50
Zoro # G9196196
product price: $17.39
/pk 50, $0.35/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Thread Size 1/4"-20
- Drill Bit Size 3/8 to 25/64"
- Material Steel
- Finish Cadmium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CAT2-2520-50
- Zoro # G9196196
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | 1/4"-20 |
Drill Bit Size | 3/8 to 25/64" |
Flange Diameter | 0.4 in |
Insert Diameter | 0.3745 in |
Overall Length | 0.515 in |
Hole Size | 0.375 to 0.3906 in |
Body Length | 33/64 in |
Maximum Hole Diameter | 0.3906 in |
Description
Rivet Nut, System of Measurement Inch, Insert Diameter 3/8 in, Overall Length 33/64 in, Thread Size 1/4 In.-20, Thread Type Coarse, Flange Diameter 0.4 in, Material Steel, Material Grade/Class 12L14/1215, Finish Cadmium Plated, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 3/8 in, Maximum Hole Diameter 0.3906 in, Minimum Material Thickness 0.03 in, Maximum Material Thickness 0.187 in, Insert Nut Type Rivet Nut, Body Type Round, Thread Fit 2B, Body Length 33/64 in, End Type Open
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, No Adhesive, 37.5 ft, 1/2 in Wd, Black (.500QTK/12.5)
- SUBURBAN BOLT AND SUPPLY Flange Nut, M8, Class 8, Zinc Plated (A44200800FLS)
- BACKER-ON Backer-On Concrete Screw, 2 1/4 in L, Steel 100 PK (23421)
- MIDWEST FASTENER M4-0.70 x 30 mm Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK (72477)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.655 in Flange Dia., 0.685 in L, Steel, 25 PK (CAH2-3716-150-25)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.5 in Flange Dia., 0.7195 in L, Steel, 25 PK (RFL2-1032-150-25)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.375 in Flange Dia., 0.435 in L, Steel, 50 PK (CAH2-0632-130-50)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.315 in - 0.325 in Flange Dia., .485 in - .515 in L, Aluminum (XA-06160)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.396 in - 0.406 in Flange Dia., .579 in - .609 in L, Steel, 1000 PK (XS-11130)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.51 in Flange Dia., 0.685 in L, Steel, 40 PK (CAH2-2520-260-40)
- MIDWEST FASTENER Rivet Nut, #8-32 Thread Size, 1/2 in L, Rubber, 10 PK (64544)
- Zoro Select Rivet Nuts