Shop All Rivet Nuts
Zoro Select
Rivet Nut, 1/4"-20 Thread Size, 0.375 in - 0.379 in Flange Dia., .590 in - .610 in L, Steel
Mfr # LS-14165
Zoro # G2570335
product price: $156.99
/pk 1000, $0.16/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Smooth
- Thread Size 1/4"-20
- Drill Bit Size .375" to .379"
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LS-14165
- Zoro # G2570335
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | 1/4"-20 |
Drill Bit Size | .375" to .379" |
Flange Diameter | 0.375 in - 0.379 in |
Insert Diameter | 0.374 in |
Overall Length | .590 in - .610 in |
Details
Item | Rivet Nut |
Body Texture | Smooth |
Material | Steel |
Finish | Zinc Yellow |
Grip Range | .030 in to .165 in |
Rivet Standards | Not Listed |
System of Measurement | Inch |
End Type | Open |
Description
1/4-20-.165 Small Head Rivet Nut Steel Zinc Yellow Dichromate NON-RIBBED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Carriage Bolt, Square Neck, 6" L, PK10 (FBCB386P10)
- ZORO SELECT 1/2"-13 Grade 2 Zinc Plated Finish Low Carbon Steel Round Slotted Castle Nut, 25 pk. (287062-PG)
- SABERDRIVE Deck Screw, #9 x 2 in, Steel, Flat Head, Torx Drive, 133 PK (09307)
- ZORO SELECT Sheet Metal Screw, #6 x 1 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (1WE39)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.685 in Flange Dia., 0.685 in L, Steel, 25 PK (U69135.037.0150)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.32 in Flange Dia., 0.44 in L, Steel, 50 PK (U69155.019.0131)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.655 in Flange Dia., 0.685 in L, Steel, 25 PK (CAH2-3118-150-25)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.465 in - 0.475 in Flange Dia., .797 in - .827 in L, Steel (XS-14260)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.406 in Flange Dia., 0.594 in L, Aluminum, 50 PK (U69316.019.0131)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.595 in Flange Dia., 0.805 in L, Steel, 20 PK (CAK2-3716-312-20)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.375 in Flange Dia., 0.435 in L, Steel, 50 PK (CAH2-0632-130-50)
- Zoro Select Rivet Nuts