Shop All Rivet Nuts
Zoro Select
Rivet Nut, #10-32 Thread Size, 0.396 in - 0.406 in Flange Dia., .516 in - .546 in L, Steel, 1000 PK
Mfr # XS-11080
Zoro # G4817703
product price: $130.99
/pk 1000, $0.13/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flanged
- Drill Bit Size .250" to .256"
- Material Steel
- Finish Zinc Yellow
- Flange Diameter 0.396 in - 0.406 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # XS-11080
- Zoro # G4817703
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | #10-32 |
Drill Bit Size | .250" to .256" |
Flange Diameter | 0.396 in - 0.406 in |
Insert Diameter | .246 in - .250 in |
Overall Length | .516 in - .546 in |
Details
Item | Rivet Nut |
Flange Style | Flanged |
Material | Steel |
Finish | Zinc Yellow |
Grip Range | .010 in to .080 in |
Rivet Standards | Not Listed |
System of Measurement | Inch |
End Type | Open |
Description
10-32-.080 Flat Head Threaded Insert Rivet Nut Steel Zinc Yellow Dichromate NON-RIBBED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx2-1/4" L, PK25 (U51700.025.0225)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 8 in Shank, 1-3/8 in ID, Steel, Galvanized (N2027-8)
- ZORO SELECT 5/16"-18 x 1-1/2 in Slotted Flat Machine Screw, Plain Brass, 25 PK (U48170.031.0150)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 5, Zinc Plated, 15/32 in Ht, 100 PK (5TJD6)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.655 in - 0.675 in Flange Dia., .922 in - .952 in L, Steel (XS-31275)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.475 in Flange Dia., 0.75 in L, Aluminum, 40 PK (U69316.025.0200)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.56 in Flange Dia., 0.67 in L, Steel, 25 PK (U69155.031.0165)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.645 in Flange Dia., 1.234 in L, Steel, 25 PK (CPB2-2520-500-25)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.347 in - 0.357 in Flange Dia., .485 in - .515 in L, Steel, 1000 PK (XS-08120)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., 0.59 in L, Steel, 50 PK (U69135.025.0165)
- MARSON Rivet Nut, #8-32 Thread Size, Steel, 100 PK (M47120)
- Zoro Select Rivet Nuts