Shop All Rivet Nuts
Zoro Select
Rivet Nut, #10-32 Thread Size, 0.359 in Flange Dia., 0.406 in L, Steel, 25 PK
Mfr # CFH2-1032-135T-25
Zoro # G2804448
Sold in multiples of 3 for $8.97
$8.97
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Smooth
- Flange Style Flanged
- Drill Bit Size #2
- Material Steel
- Finish Clear Trivalent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CFH2-1032-135T-25
- Zoro # G2804448
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | #10-32 |
Drill Bit Size | #2 |
Flange Diameter | 0.359 in |
Insert Diameter | 0.223 in |
Overall Length | 0.406 in |
Hole Size | 0.224 in |
Head Height | 0.043 in |
Maximum Hole Diameter | 0.224 in |
Installed Length | 13/64 in |
Body Length | 13/32 in |
Description
Rivet Nut, System of Measurement Inch, Insert Diameter 7/32 in, Overall Length 29/64 in, Installed Length 13/64 in, Thread Size #10-32, Thread Type Fine, Flange Diameter 0.359375 in, Flange Thickness 0.043 in, Material Steel, Material Grade/Class 1008/1010, Finish Zinc Yellow, Body Texture Smooth, Compatible Material Metal, Drill Bit Size #2, Maximum Hole Diameter 0.224 in, Minimum Material Thickness 0.085 in, Maximum Material Thickness 0.135 in, Insert Nut Type Rivet Nut, Body Type Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Coiled, 3/16inx1in, 3150lb, PK50 (U39140.018.0100)
- DISCO Blind Rivet, Flanged Head, 3/16 in Dia., Nylon Body (9151PK)
- RECOIL Helical Insert, Free-Running, M11-1.50 Thrd Sz, 18-8 Stainless Steel, 100 PK (05114)
- ZORO SELECT Hex Nut, 1"-14, Steel, Grade 5, Zinc Plated, 55/64 in Ht, 5 PK (U01330.100.0003)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.452 in Flange Dia., 0.406 in L, Steel, 25 PK (CFH2-2520-085T-25)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.452 in Flange Dia., 0.406 in L, Steel, 10 PK (CFH2-2520-145T-10)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.359 in Flange Dia., 0.406 in L, Steel, 25 PK (CFH2-1024-135T-25)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.417 in Flange Dia., 0.488 in L, Aluminum, 100 PK (U69315.019.0131)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.781 in Flange Dia., 0.844 in L, Aluminum, 25 PK (U69316.037.0115)
- ZORO SELECT Rivet Nut, M6-1.00 Thread Size, 0.5 in Flange Dia., 0.69 in L, Steel, 40 PK (M69135.060.0260)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.685 in Flange Dia., 0.783 in L, Steel, 25 PK (U69135.031.0312)
- Zoro Select Rivet Nuts