Shop All Rivet Nuts
Download CAD Files
Zoro Select
Rivet Nut, #10-32 Thread Size, 0.34 in Flange Dia., 0.585 in L, Steel, 50 PK
Mfr # CAK2-1032-225-50
Zoro # G2107570
CAD Available
original price:
$9.39
9% off
new price: $8.49
/pk 50, $0.17/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Flange Style Flanged
- Drill Bit Size 19/64"
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CAK2-1032-225-50
- Zoro # G2107570
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | #10-32 |
Drill Bit Size | 19/64" |
Flange Diameter | 0.34 in |
Insert Diameter | 0.296 in |
Overall Length | 0.585 in |
Hole Size | 0.297 in |
Head Height | 0.019 in |
Installed Length | 5/16 in |
Maximum Hole Diameter | 0.297 in |
Body Length | 37/64 in |
Description
Rivet Nut, System of Measurement Inch, Insert Diameter 19/64 in, Overall Length 39/64 in, Installed Length 5/16 in, Thread Size #10-32, Thread Type Fine, Flange Diameter 0.34375 in, Flange Thickness 0.019 in, Material Steel, Material Grade/Class 1008/1010, Finish Zinc Yellow, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 19/64 in, Maximum Hole Diameter 0.297 in, Minimum Material Thickness 0.13 in, Maximum Material Thickness 0.225 in, Insert Nut Type Rivet Nut, Body Type Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 10 PK (U07410.031.0400)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 12 mm Bore Dia., 5 PK (DHO-12SA)
- ZORO SELECT Class 8.8, M12-1.50 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 10 PK (HF08120600-010P2)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 100 PK (U51566.025.0125)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.34 in Flange Dia., 0.585 in L, Steel, 50 PK (CAK2-1024-225-50)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, Rubber, 25 PK (1095PK)
- ZORO SELECT Rivet Nut, M5-0.80 Thread Size, 0.413 in Flange Dia., 0.47 in L, Steel, 100 PK (M69135.050.0130)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.32 in Flange Dia., 0.48 in L, Aluminum, 100 PK (U69335.019.0130)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.445 in - 0.465 in Flange Dia., .690 in - .710 in L, Aluminum (LA-14260S)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.685 in Flange Dia., 0.783 in L, Steel, 25 PK (U69135.031.0312)
- MIDWEST FASTENER Rivet Nut, 1/4"-20 Thread Size, .718 in L, Steel, 12 PK (70725)
- Zoro Select Rivet Nuts