Shop All Rivet Nuts
Zoro Select
Rivet Nut, #10-32 Thread Size, 0.330 in - 0.350 in Flange Dia., .485 in - .505 in L, Steel, 1000 PK
Mfr # LS-11130S
Zoro # G9714977
product price: $140.99
/pk 1000, $0.14/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Drill Bit Size .2969" to .3029"
- Material Steel
- Finish Zinc Yellow
- Flange Diameter 0.330 in - 0.350 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LS-11130S
- Zoro # G9714977
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | #10-32 |
Drill Bit Size | .2969" to .3029" |
Flange Diameter | 0.330 in - 0.350 in |
Insert Diameter | 0.296 in |
Overall Length | .485 in - .505 in |
Details
Item | Rivet Nut |
Body Texture | Knurled |
Material | Steel |
Finish | Zinc Yellow |
Grip Range | .020 in to .130 in |
Rivet Standards | Not Listed |
System of Measurement | Inch |
End Type | Open |
Description
10-32-.130 Small Head Ribbed Rivet Nut Zinc Yellow Dichromate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sleeve Anchor, 3/8" Dia., 1-7/8" L, Steel Zinc Plated, 50 PK (04157)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel 25 PK (50716)
- ZORO SELECT Drywall Screw, #8 x 3 in, Steel, Trim Head Square Drive, 2000 PK (0848YQFT)
- ZORO SELECT 1/2"-13 Hex Head Cap Screw, 316 Stainless Steel, 1-3/4 in L, 50 PK (5028CH316)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.415 in Flange Dia., 0.576 in L, Steel, 40 PK (U69155.025.0165)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.295 in Flange Dia., 0.425 in L, Aluminum, 100 PK (U69335.016.0080)
- ZORO SELECT Rivet Nut, M5-0.80 Thread Size, 0.413 in Flange Dia., 0.47 in L, Steel, 100 PK (M69135.050.0130)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.417 in Flange Dia., 0.594 in L, Steel, 50 PK (U69135.019.0226)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.396 in - 0.406 in Flange Dia., .516 in - .546 in L, Aluminum (XA-11080)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.577 in Flange Dia., 0.64 in L, Steel, 10 PK (CFH2-3118-175T-10)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.595 in Flange Dia., 0.69 in L, Steel, 25 PK (CAK2-3118-150-25)
- Zoro Select Rivet Nuts