Shop All Rivet Nuts
Zoro Select
Rivet Nut, #10-32 Thread Size, 0.32 in Flange Dia., 0.44 in L, Steel, 50 PK
Mfr # U69155.019.0131
Zoro # G2554973
product price: $3.99
/pk 50, $0.08/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flush
- Thread Size #10-32
- Drill Bit Size 9/32"
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U69155.019.0131
- Zoro # G2554973
- Country of Origin Multiple
- Category Rivet Nuts
Dimensions
Thread Size | #10-32 |
Drill Bit Size | 9/32" |
Flange Diameter | 0.32 in |
Insert Diameter | 0.28 in |
Overall Length | 0.44 in |
Head Height | 0.02 in |
Hole Size | 0.281 in |
Body Length | 7/16 in |
Maximum Hole Diameter | 0.281 in |
Details
Item | Rivet Nut |
Flange Style | Flush |
Material | Steel |
Finish | Zinc Plated |
Grip Range | 0.020 in to 0.130 in |
System of Measurement | Inch |
End Type | Open |
Application | Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads |
Flange Thickness | 0.02 in |
Thread Type | Fine |
Compatible Material | Metal |
Minimum Material Thickness | 0.02 in |
Insert Nut Type | Rivet Nut |
Maximum Material Thickness | 0.13 in |
Description
Rivet Nut, System of Measurement Inch, Insert Diameter 9/32 in, Overall Length 7/16 in, Thread Size #10-32, Thread Type Fine, Flange Diameter 0.32 in, Flange Thickness 0.02 in, Material Steel, Finish Plain, Compatible Material Metal, Drill Bit Size 9/32 in, Maximum Hole Diameter 0.281 in, Minimum Material Thickness 0.02 in, Maximum Material Thickness 0.13 in, Insert Nut Type Rivet Nut, Body Length 7/16 in, End Type Open, Flange Style Flush, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 1/2 in Phillips Flat Machine Screw, Plain Steel, 1000 PK (1408MPU188)
- ALLIED TITANIUM #6-32 Socket Head Cap Screw, Plain Titanium, 1/4 in Length (0016955)
- MIDWEST FASTENER M6-1.00 x 60 mm Phillips Pan Machine Screw, Plain Stainless Steel, 6 PK (34755)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 22 mm Length, 100 PK (M07160.060.0022)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.655 in - 0.665 in Flange Dia., .860 in - .890 in L, Aluminum (XA-31200)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.465 in - 0.475 in Flange Dia., .672 in - .702 in L, Aluminum (XA-14140)
- ZORO SELECT Rivet Nut, M6-1.00 Thread Size, 0.5 in Flange Dia., 0.573 in L, Steel, 50 PK (M69135.060.0165)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.415 in Flange Dia., 0.576 in L, Steel, 40 PK (U69155.025.0165)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.475 in Flange Dia., 0.75 in L, Aluminum, 40 PK (U69316.025.0200)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.406 in Flange Dia., 0.534 in L, Steel, 100 PK (U69136.019.0081)
- STANLEY ENGINEERED FASTENING Rivet Nut, #6-32 Thread Size, 0.469 in Flange Dia., 0.663 in L, Steel, 25 PK (310000/667)
- Zoro Select Rivet Nuts