Shop All Rivet Nuts
Zoro Select
Rivet Nut, #10-24 Thread Size, 0.555 in Flange Dia., 0.406 in L, Steel, 5 PK
Mfr # RFSL2-1024-100-5
Zoro # G2804378
product price: $4.99
/pk 5, $1.00/ea
Sold in multiples of 3 for $14.97
$14.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Flange Style Flanged
- Drill Bit Size 7/16"
- Material Steel
- Finish Clear Trivalent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RFSL2-1024-100-5
- Zoro # G2804378
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | #10-24 |
Drill Bit Size | 7/16" |
Flange Diameter | 0.555 in |
Insert Diameter | 0.431 in |
Overall Length | 0.406 in |
Head Height | 0.033 in |
Hole Size | 0.433 in |
Body Length | 35/64 in |
Maximum Hole Diameter | 0.433 in |
Installed Length | 1/4 in |
Description
Rivet Nut, System of Measurement Inch, Insert Diameter 9/16 in, Overall Length 37/64 in, Installed Length 1/4 in, Thread Size #10-24, Thread Type Coarse, Flange Diameter 0.555 in, Flange Thickness 0.033 in, Material Steel, Material Grade/Class 1008/1010, Finish Zinc Yellow, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 11 mm, Maximum Hole Diameter 0.433 in, Minimum Material Thickness 0.02 in, Maximum Material Thickness 0.1 in, Insert Nut Type Rivet Nut, Body Type Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated (N220-624)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 7/8 in L, 100 PK (N01000.031.0087)
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/2 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (1WE13)
- ZORO SELECT Tanged Helical Insert, Free-Running, M8-1.25 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-8.00X1.0D)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.555 in Flange Dia., 0.406 in L, Steel, 5 PK (RFSL2-0832-100-5)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.417 in Flange Dia., 0.594 in L, Steel, 50 PK (U69135.019.0226)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.655 in - 0.665 in Flange Dia., .860 in - .890 in L, Aluminum (XA-31200)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.490 in - 0.500 in Flange Dia., .705 in - .735 in L, Steel (XS-14260S)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.330 in - 0.350 in Flange Dia., .485 in - .505 in L, Steel, 1000 PK (LS-11130S)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.406 in Flange Dia., 0.534 in L, Steel, 100 PK (U69136.019.0081)
- AVK Rivet Nut, #8-32 Thread Size, 0.31 in Flange Dia., 0.47 in L, Steel, 25 PK (AKS4T-832-130)
- Zoro Select Rivet Nuts