Shop All Rivet Nuts
Zoro Select
Rivet Nut, #10-24 Thread Size, 0.413 in Flange Dia., 0.51 in L, Steel, 100 PK
Mfr # U69135.019.0130
Zoro # G3466924
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Body Texture Knurled
- Flange Style Flanged
- Thread Size #10-24
- Drill Bit Size 19/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U69135.019.0130
- Zoro # G3466924
- Country of Origin Multiple
- Category Rivet Nuts
Dimensions
Thread Size | #10-24 |
Drill Bit Size | 19/64" |
Flange Diameter | 0.413 in |
Insert Diameter | 0.295 in |
Overall Length | 0.51 in |
Hole Size | 0.295 in |
Head Height | 0.04 in |
Maximum Hole Diameter | 0.295 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rivet Nut |
Body Texture | Knurled |
Flange Style | Flanged |
Material | Steel |
Finish | Zinc Plated |
Grip Range | 0.079 in to 0.130 in |
System of Measurement | Inch |
End Type | Open |
Application | Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads |
Thread Type | Coarse |
Compatible Material | Metal |
Maximum Material Thickness | 0.13 in |
Flange Thickness | 0.04 in |
Insert Nut Type | Rivet Nut |
Minimum Material Thickness | 0.079 in |
Description
Rivet Nut, System of Measurement Inch, Insert Diameter 19/64 in, Overall Length 33/64 in, Thread Size #10-24, Thread Type Coarse, Flange Diameter 0.413 in, Flange Thickness 0.04 in, Material Steel, Finish Plain, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 19/64 in, Maximum Hole Diameter 0.295 in, Minimum Material Thickness 0.079 in, Maximum Material Thickness 0.13 in, Insert Nut Type Rivet Nut, End Type Open, Flange Style Flanged, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Screw Anchor, 1" L, Zamac Alloy, 100 PK (WD6)
- MIDWEST FASTENER Lock Nut, 1/4"-20, 316 Stainless Steel, Not Graded, 20 PK (932244)
- DEWALT Suspender Horizontal/Vertical Rod Hanger, Wood, 5/16" Size, 3-1/4" L, Steel Zinc Plated, 25 PK (PFM2271000)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x5/8, PK50 (U07840.050.0062)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.396 in - 0.406 in Flange Dia., .516 in - .546 in L, Steel, 1000 PK (XS-11080)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.31 in Flange Dia., 0.47 in L, Steel, 50 PK (CAK2-0832-130-50)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.392 in Flange Dia., 0.433 in L, Aluminum, 100 PK (U69315.016.0080)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.475 in Flange Dia., 0.75 in L, Steel, 40 PK (U69136.025.0200)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.465 in - 0.475 in Flange Dia., .672 in - .702 in L, Aluminum (XA-14140)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.347 in - 0.357 in Flange Dia., .423 in - .453 in L, Steel, 1000 PK (XS-08075)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.5 in Flange Dia., 0.7195 in L, Steel, 10 PK (RFL2-0832-130-10)
- Zoro Select Rivet Nuts